Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M5C50KCS Socket Head Cap Screw, M5-0.8 Thread Size, 50 mm Length Black Oxide, Alloy Steel, 100 PK | CQ4XDF

GRAINGER M5C50KCS Socket Head Cap Screw, M5x0.8 Thread Size, Std, 50 mm Lg., 5 mm Head Ht., 100 Pk

Item: CQ4XDF Model: M5C50KCSCross Ref: 5YRT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty100
Drive Size4 mm
Drive TypeSocket
FinishBlack Oxide
Head Height5 mm
Head TypeStandard
Length50 mm
MaterialAlloy Steel
Max. Head Height5 mm
Max. Temp.400°F
Min. Head Height4.86 mm
Min. Temp.-20°F
Min. Thread Length22 mm
System Of MeasurementMetric
Tensile Strength160000 psi
Thread DirectionRight Hand
Thread SizeM5 x 0.8
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Head Height5 mm
Maximum Temperature400°F
Minimum Head Height4.86 mm
Minimum Temperature-20°F
Minimum Thread Length22 mm
Screw Length50 mm
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M5C50KCS Socket Head Cap Screw, M5x0.8 Thread Size, Std, 50 mm Lg., 5 mm Head Ht., 100 Pk
€72.71 /pack