Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M55120.030.0005 Machine Screw Cheese M3 x 0.50 x 5 Length PK50 | AH3EGV 31JR76

GRAINGER M55120.030.0005 Machine Screw, M3x0.5 Thread Size, SS, Slotted, 50 Pk

Item: AH3EGV Model: M55120.030.0005Cross Ref: 31JR76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 6G
Drive Size0.8 mm
Drive TypeSlotted
FinishPlain
GradeGrade A4
Head Dia.5.5 mm
Head Height2 mm
Head TypeCheese
Length5 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101526 psi
Thread DirectionRight Hand
Thread Length5 mm
Thread SizeM3 x 0.5
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length5 mm
Head Width5.5 mm
Minimum Head Height2 mm
Thread Fit6g
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.0279
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeGradeThread TypePkg. Qty.Price
APPROVED VENDOR 6HY22 Machine Screw Cheese M2 x 0.40 x 4 L - Pack Of 100 | AE9DQX MSCXX02004-100P1M2 x 0.41.3 mm3.8 mm72500 psi4 mm-Grade A4Coarse100€13.72
APPROVED VENDOR M55120.030.0012 Machine Screw Cheese M3 x 0.50 x 12 L - Pack Of 50 | AE9DQY 6HY31 M55120.030.0012M3 x 0.52 mm5.5 mm72500 psi12 mm-Grade A4Coarse50€5.76
APPROVED VENDOR M55120.040.0006 Machine Screw Cheese M4 x 0.70 x 6 L - Pack Of 50 | AE9DQZ 6HY33 M55120.040.0006M4 x 0.72.6 mm7 mm72500 psi6 mm-Grade A4Coarse50€7.33
APPROVED VENDOR M55120.040.0008 Machine Screw Cheese M4 x 0.70 x 8 L - Pack Of 50 | AE9DRA 6HY34 M55120.040.0008M4 x 0.72.6 mm7 mm72500 psi8 mm-Grade A4Coarse50€9.59
APPROVED VENDOR M55120.040.0010 Machine Screw Cheese M4 x 0.70 x 10 L - Pack Of 50 | AE9DRB 6HY35 M55120.040.0010M4 x 0.72.6 mm7 mm72500 psi--Grade A4Coarse50€7.73
APPROVED VENDOR M55120.040.0012 Machine Screw Cheese M4 x 0.70 x 12 L - Pack Of 50 | AE9DRC 6HY36 M55120.040.0012M4 x 0.72.6 mm7 mm72500 psi12 mm-Grade A4Coarse50€8.04
APPROVED VENDOR M55120.040.0016 Machine Screw Cheese M4 x 0.70 x 16 L - Pack Of 50 | AE9DRD 6HY37 M55120.040.0016M4 x 0.72.6 mm7 mm72500 psi16 mm-Grade A4Coarse50€9.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M55120.030.0005 Machine Screw, M3x0.5 Thread Size, SS, Slotted, 50 Pk
€6.20 /unit