Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M55060.060.0025 Socket Head Cap Screw Flat A4 Stainless Steel M6-1.00x25mm PK50 | AH7XYQ 38EC05

GRAINGER M55060.060.0025 Socket Flat Head Cap Screw, M6x1 Thread Size, Flat, 25mm Lg., 3.72mm Head Ht., 700 N/sq.mm Min. TS, 50 Pk

Item: AH7XYQ Model: M55060.060.0025Cross Ref: 38EC05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Flat Head Cap Screw
Drive Size4 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A4
Head Dia.13.44 mm
Head Height3.72 mm
Head TypeFlat
Length25 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length25 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse
ColorSilver
Combined Material & Grade316 Stainless Steel
Countersink Angle90°
Dimensional StandardsISO 10642
Display Qty50
Head Diameter13.44 mm
Head TextureSmooth
Includes WasherNo
Material Grade/class316
Material Quality StandardsASTM A307A
Material TypeGrade 316 Stainless Steel
Maximum Head Height3.72 mm
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length25 mm
Minimum Yield Strength81000 psi
Non-marring TipNo
Proof Load74000 psi
Screw Length25 mm
Seal MaterialNone
Sealing GasketNo
Tensile Strength101500 psi
Thread Fit6G
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.265
Ship height (cm)2.29
Ship length (cm)12.7
Ship width (cm)8.89

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M55060.060.0025 Socket Flat Head Cap Screw, M6x1 Thread Size, Flat, 25mm Lg., 3.72mm Head Ht., 700 N/sq.mm Min. TS, 50 Pk
€18.54 /unit