Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51340.050.0010 Cross Recessed Raised Cheesehead Screw, M5-0.80 mm, Stainless Steel, 100 Pk | CD3HPM 54FT28

GRAINGER M51340.050.0010 Cross Recessed Raised Cheesehead Screw, M5x0.8 Thread Size, SS, Fillister, 100 Pk

Item: CD3HPM Model: M51340.050.0010Cross Ref: 54FT28
Limited Availability
€14.37 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Recessed Raised Cheesehead Screw
Drive Size4.9 mm
Drive TypePhillips
FinishPlain
GradeGrade A2
Head Dia.10 mm
Head Height3.8 mm
Head TypeFillister
Length10 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length10 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985H, DIN EN ISO 7045
DrivePhillips
Fastener Length10 mm
Head Width10 mm
Machine Screw TypeStandard Machine Screw
Minimum Head Height3.8 mm
Screw SizeM5
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.2975

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeGradeThread TypePkg. Qty.Price
APPROVED VENDOR M55340.040.0016 Machine Screw Pan M4 x 0.70 x 16 L - Pack Of 50 | AE8XBJ 6GB15 M55340.040.0016M4 x 0.73.1 mm8 mm72500 psi16 mm#2Grade A4Coarse50€9.14
APPROVED VENDOR M55340.040.0020 Machine Screw Pan M4 x 0.70 x 20 L - Pack Of 50 | AE8XBK 6GB16 M55340.040.0020M4 x 0.73.25 mm8 mm72500 psi20 mm#2Grade A4Coarse50€8.07
APPROVED VENDOR M55340.050.0010 Machine Screw Pan M5 x 0.80 x 10 L - Pack Of 50 | AE8XBL 6GB17 M55340.050.0010M5 x 0.83.8 mm10 mm72500 psi10 mm#2Grade A4Coarse50€12.78
APPROVED VENDOR M55340.050.0020 Machine Screw Pan M5 x 0.80 x 20 L - Pack Of 25 | AE8XBM 6GB20 M55340.050.0020M5 x 0.83.8 mm10 mm72500 psi20 mm#2Grade A4Coarse25€7.98
APPROVED VENDOR M55340.060.0010 Machine Screw Pan M6 x 1 x 10 L - Pack Of 25 | AE8XBN 6GB21 M55340.060.0010M6 x 14.6 mm12 mm72500 psi10 mm#3Grade A4Coarse25€10.33
APPROVED VENDOR M55340.060.0012 Machine Screw Pan M6 x 1 x 12 L - Pack Of 25 | AE8XBP 6GB22 M55340.060.0012M6 x 14.75 mm12 mm72500 psi12 mm#3Grade A4Coarse25€10.54
APPROVED VENDOR M55340.060.0016 Machine Screw Pan M6 x 1 x 16 L - Pack Of 25 | AE8XBQ 6GB23 M55340.060.0016M6 x 14.6 mm12 mm72500 psi16 mm#3Grade A4Coarse25€11.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51340.050.0010 Cross Recessed Raised Cheesehead Screw, M5x0.8 Thread Size, SS, Fillister, 100 Pk
€14.37 /pack