Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51250.020.0003 Set Screw A2 Stainless Steel M2 x 0.40mm Cone 3mm Pk100 | AG2JTW 31KA99

GRAINGER M51250.020.0003 Set Screw, M2x0.4 Thread Size, Pln, 3mm Lg., 1.5mm Drive Size, Cone, Hex Socket, 100 Pk

Item: AG2JTW Model: M51250.020.0003Cross Ref: 31KA99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size1.5 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell B96-C33
Length3 mm
MaterialStainless Steel
Point TypeCone
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM2 x 0.4
Dimensional StandardsDIN 914
Display Qty100
Head TypeHeadless
Material Grade/class18-8
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length3 mm
Point MaterialStainless Steel
Thread Pitch0.4 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156010

Product Variants

ProductModelThread SizeDrive SizeDrive TypeHardnessTemp. RangePoint TypeMaterialFinishPkg. Qty.Price
GRAINGER M51250.020.0004 Set Screw A2 Stainless Steel M2 x 0.40mm Cone 4mm Pk100 | AG2JTX 31KC01 M51250.020.0004M2 x 0.41.5 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€18.05
GRAINGER M51250.020.0005 Set Screw A2 Stainless Steel M2 x 0.40mm Cone 5mm Pk100 | AG2JTY 31KC02 M51250.020.0005M2 x 0.41.5 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€37.39
GRAINGER M51250.020.0006 Set Screw A2 Stainless Steel M2 x 0.40mm Cone 6mm Pk100 | AG2JTZ 31KC03 M51250.020.0006M2 x 0.41.5 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€28.52
GRAINGER M51250.020.0010 Set Screw Stainless Steel M2 x 0.40mm Cone 10mm Pk100 | AG2JUA 31KC04 M51250.020.0010M2 x 0.41.5 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€36.43
GRAINGER M51250.025.0004 Set Screw Stainless Steel M2.50 x 0.45mm Cone 4mm Pk100 | AG2JUB 31KC05 M51250.025.0004M2.5 x 0.452 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€20.15
GRAINGER M51250.025.0005 Set Screw Stainless Steel M2.50 x 0.45mm Cone 5mm Pk100 | AG2JUC 31KC06 M51250.025.0005M2.5 x 0.452 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€31.13
GRAINGER M51250.025.0006 Set Screw Stainless Steel M2.50 x 0.45mm Cone 6mm Pk100 | AG2JUD 31KC07 M51250.025.0006M2.5 x 0.452 mmHex SocketRockwell B96-C33-58°F to +302°FConeStainless SteelPlain100€30.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51250.020.0003 Set Screw, M2x0.4 Thread Size, Pln, 3mm Lg., 1.5mm Drive Size, Cone, Hex Socket, 100 Pk
€39.38 /pack