Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51240.160.0035 Set Screw Stainless Steel M16 x 2.00mm Flat 35mm Pk25 | AG2JTB 31KA81

GRAINGER M51240.160.0035 Set Screw, M16x2 Thread Size, Pln, 35 mm Lg., 14 mm Drive Size, Flat, Hex Socket, 25 Pk

Item: AG2JTB Model: M51240.160.0035Cross Ref: 31KA81
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size14 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell B96-C33
Length35 mm
MaterialStainless Steel
Point TypeFlat
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM16 x 2
Head TypeHeadless
Overall Length35 mm
Point MaterialStainless Steel
Thread Pitch2 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.0192
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318158030

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentDrive TypeHardnessTemp. RangeClassThread TypePkg. Qty.Price
APPROVED VENDOR M51240.030.0003 Socket Set Screw Flat M3 x 0.50mm x 3mm - Pack Of 25 | AE8WNK 6FY87 M51240.030.0003M3 x 0.51.5 mm0.118"Hex Socket--Class 6G-25€6.11
APPROVED VENDOR M51240.040.0004 Socket Set Screw Flat M4 x 0.70mm x 4mm - Pack Of 25 | AE8WNP 6FY93 M51240.040.0004M4 x 0.72 mm0.157"Hex SocketRockwell B96-C33-Class 6GMetric25€3.75
APPROVED VENDOR M51240.040.0006 Socket Set Screw Flat M4 x 0.70mm x 6mm - Pack Of 25 | AE8WNR 6FY95 M51240.040.0006M4 x 0.72 mm0.157"Hex Socket--Class 6G-25€6.00
APPROVED VENDOR M51240.040.0010 Socket Set Screw Flat M4 x 0.70mm x 10mm - Pack Of 50 | AE8WNV 6FY99 M51240.040.0010M4 x 0.72 mm0.157"Hex Socket--Class 6G-50€5.50
APPROVED VENDOR M51240.060.0006 Socket Set Screw Flat M6 x 1mm x 6mm - Pack Of 50 | AE8WXM 6GA11 M51240.060.0006M6 x 13 mm0.236"Hex Socket--Class 6G-50€5.72
APPROVED VENDOR M51240.060.0008 Socket Set Screw Flat M6 x 1mm x 8mm - Pack Of 25 | AE8WXP 6GA13 M51240.060.0008M6 x 13 mm0.236"Hex Socket--Class 6G-25€7.95
APPROVED VENDOR M51240.080.0012 Socket Set Screw Flat M8 x 1.25mm x 12mm - Pack Of 10 | AE8WXV 6GA22 M51240.080.0012M8 x 1.254 mm0.315"Hex SocketRockwell B96-C33-Class 6GMetric10€7.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51240.160.0035 Set Screw, M16x2 Thread Size, Pln, 35 mm Lg., 14 mm Drive Size, Flat, Hex Socket, 25 Pk
€57.86 /unit