Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51240.060.0010 Set Screw M6 x 1mm 10mm Length PK100 | AH3EXG 31KK43

GRAINGER M51240.060.0010 Set Screw, M6x1 Thread Size, Plain, 10 mm Lg., 3 mm Drive Size, Flat, Hex Socket, 100 Pk

Item: AH3EXG Model: M51240.060.0010Cross Ref: 31KK43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Decimal Equivalent0.25"
Drive Size3 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell B96-C33
Length10 mm
MaterialStainless Steel
Point TypeFlat
System Of MeasurementMetric
Thread SizeM6 x 1
Dimensional StandardsDIN 913
Display Qty100
Head TypeHeadless
Material Grade/class18-8
Overall Length10 mm
Point MaterialStainless Steel
Thread Pitch1 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.139
Ship height (cm)2.54
Ship length (cm)11.94
Ship width (cm)2.79

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentDrive TypeHardnessTemp. RangeClassThread TypePkg. Qty.Price
APPROVED VENDOR M51240.030.0003 Socket Set Screw Flat M3 x 0.50mm x 3mm - Pack Of 25 | AE8WNK 6FY87 M51240.030.0003M3 x 0.51.5 mm0.118"Hex Socket--Class 6G-25€6.11
APPROVED VENDOR M51240.040.0004 Socket Set Screw Flat M4 x 0.70mm x 4mm - Pack Of 25 | AE8WNP 6FY93 M51240.040.0004M4 x 0.72 mm0.157"Hex SocketRockwell B96-C33-Class 6GMetric25€3.75
APPROVED VENDOR M51240.040.0006 Socket Set Screw Flat M4 x 0.70mm x 6mm - Pack Of 25 | AE8WNR 6FY95 M51240.040.0006M4 x 0.72 mm0.157"Hex Socket--Class 6G-25€6.00
APPROVED VENDOR M51240.040.0010 Socket Set Screw Flat M4 x 0.70mm x 10mm - Pack Of 50 | AE8WNV 6FY99 M51240.040.0010M4 x 0.72 mm0.157"Hex Socket--Class 6G-50€5.50
APPROVED VENDOR M51240.060.0006 Socket Set Screw Flat M6 x 1mm x 6mm - Pack Of 50 | AE8WXM 6GA11 M51240.060.0006M6 x 13 mm0.236"Hex Socket--Class 6G-50€5.72
APPROVED VENDOR M51240.060.0008 Socket Set Screw Flat M6 x 1mm x 8mm - Pack Of 25 | AE8WXP 6GA13 M51240.060.0008M6 x 13 mm0.236"Hex Socket--Class 6G-25€7.95
APPROVED VENDOR M51240.080.0012 Socket Set Screw Flat M8 x 1.25mm x 12mm - Pack Of 10 | AE8WXV 6GA22 M51240.080.0012M8 x 1.254 mm0.315"Hex SocketRockwell B96-C33-Class 6GMetric10€7.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51240.060.0010 Set Screw, M6x1 Thread Size, Plain, 10 mm Lg., 3 mm Drive Size, Flat, Hex Socket, 100 Pk
€16.63 /unit