Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51090.050.0001 Hex Nut M5-0.80 Grade A2 SS Plain PK100 | AH7XWW 38DZ96

GRAINGER M51090.050.0001 Hex Nut, M5x0.8 Thread Size, SS, 2.7 mm Ht., 8 mm Wd., Gr. 18-8, 100 Pk

Item: AH7XWW Model: M51090.050.0001Cross Ref: 38DZ96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 18-8
Height2.7 mm
MaterialStainless Steel
Nut TypeThin Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM5 x 0.8
Thread TypeMetric
Width8 mm
Hex Height2.7 mm
Hex TypeThin Hex
Hex Width8 mm

Shipping Info:

Ship weight (kg) 0.0824
Ship height (cm)1.27
Ship length (cm)6.1
Ship width (cm)6.1

Product Variants

ProductModelThread SizeHeightNut TypeThread TypeThread DirectionMaterialGradeFinishPkg. Qty.Price
GRAINGER M51090.030.0001 Hex Nut M3-0.50 Grade A2 SS Plain PK100 | AH7XWU 38DZ94 M51090.030.0001M3 x 0.51.8 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain100€5.50
GRAINGER M51090.040.0001 Hex Nut M4-0.70 Grade A2 SS Plain PK100 | AH7XWV 38DZ95 M51090.040.0001M4 x 0.72.2 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain100€7.19
GRAINGER M51090.060.0001 Hex Nut M6-1.00 Grade A2 SS Plain PK100 | AH7XWX 38DZ97 M51090.060.0001M6 x 13.2 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain100€8.48
GRAINGER M51090.080.0001 Hex Nut M8-1.25 Grade A2 SS Plain PK100 | AH7XWY 38DZ98 M51090.080.0001M8 x 1.254 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain100€14.86
GRAINGER M51090.100.0001 Hex Nut M10-1.50 Grade A2 SS Plain PK100 | AH7XWZ 38DZ99 M51090.100.0001M10 x 1.55 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain100€25.17
GRAINGER M51090.120.0001 Hex Nut M12-1.75 Grade A2 SS Plain PK100 | AH7XXA 38EA01 M51090.120.0001M12 x 1.756 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain100€31.88
GRAINGER M51090.140.0001 Hex Nut M14-2.00 Grade A2 SS Plain PK50 | AH7XXB 38EA02 M51090.140.0001M14 x 27 mmThin HexMetricRight HandStainless SteelGrade 18-8Plain50€31.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51090.050.0001 Hex Nut, M5x0.8 Thread Size, SS, 2.7 mm Ht., 8 mm Wd., Gr. 18-8, 100 Pk
€9.04 /unit