Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51060.050.0060 Socket Head Cap Screw Flat A2 SS M5-0.80x60mm PK50 | AH7XWB 38DZ78

GRAINGER M51060.050.0060 Socket Flat Head Cap Screw, M5x0.8 Thread Size, Flat, 60mm Lg., 3.2mm Head Ht., 700 N/sq.mm Min. TS, 50 Pk

Item: AH7XWB Model: M51060.050.0060Cross Ref: 38DZ78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Flat Head Cap Screw
Drive Size3 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
Head Dia.11.2 mm
Head Height3.2 mm
Head TypeFlat
Length60 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeMetric Coarse
Head Diameter11.2 mm
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length30 mm
Screw Length60 mm
Tensile Strength101500 psi
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.4604
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51060.050.0060 Socket Flat Head Cap Screw, M5x0.8 Thread Size, Flat, 60mm Lg., 3.2mm Head Ht., 700 N/sq.mm Min. TS, 50 Pk
€20.73 /pack