Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51060.040.0035 Socket Head Cap Screw, M4-0.70 x 35 mm, Flat, Stainless Steel, 50 Pk | CD3FRB 53GJ87

GRAINGER M51060.040.0035 Socket Head Cap Screw, M4x0.7 Thread Size, Flat, 35 mm Lg., 2.48 mm Head Ht., 50 Pk

Item: CD3FRB Model: M51060.040.0035Cross Ref: 53GJ87
Limited Availability
€18.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size2.5 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
Head Dia.8.96 mm
Head Height2.48 mm
Head TypeFlat
Length35 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM4 x 0.7
Thread StylePartially Threaded
Thread TypeMetric Coarse
Head Diameter8.96 mm
Material TypeGrade 18-8 Stainless Steel
Minimum Thread Length20 mm
Screw Length35 mm
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.1688

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51060.040.0035 Socket Head Cap Screw, M4x0.7 Thread Size, Flat, 35 mm Lg., 2.48 mm Head Ht., 50 Pk
€18.10 /unit