Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51044.120.0016 Shoulder Screw Metric A2 Stainless Steel M10-1.5mm Pk5 | AG2KNA 31KG67

GRAINGER M51044.120.0016 Shoulder Screw, M10x1.5 Thread Size, 16 mm Shoulder Lg., 9 mm Head Ht., Plain, 5 Pk

Item: AG2KNA Model: M51044.120.0016Cross Ref: 31KG67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size6 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
Head Dia.18 mm
Head Height9 mm
Head TextureKnurled
MaterialStainless Steel
Shoulder Dia.12 mm
Shoulder Length16 mm
Shoulder Length Tolerance0.25 mm
System Of MeasurementMetric
Thread Length16 mm
Thread SizeM10 x 1.5
TypeStandard

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318158030

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U51044.031.0025 Shoulder Screw Hex 1/4-20 x 1/4 Inch - Pack Of 5 | AE4RNR 5MMK6 U51044.031.00251/4"-201/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.92
APPROVED VENDOR U51044.031.0031 Shoulder Screw Hex 1/4-20 x 5/16 Inch - Pack Of 5 | AE4RNT 5MMK7 U51044.031.00311/4"-205/16"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.75
APPROVED VENDOR U51044.031.0037 Shoulder Screw Hex 1/4-20 x 3/8 Inch - Pack Of 5 | AE4RNU 5MMK8 U51044.031.00371/4"-203/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€35.41
APPROVED VENDOR U51044.031.0050 Shoulder Screw Hex 1/4-20 x 1/2 Inch - Pack Of 5 | AE4RNV 5MMK9 U51044.031.00501/4"-201/2"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.96
APPROVED VENDOR U51044.031.0062 Shoulder Screw Hex 1/4-20 x 5/8 Inch - Pack Of 5 | AE4RNW 5MML0 U51044.031.00621/4"-205/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€6.67
APPROVED VENDOR U51044.031.0075 Shoulder Screw Hex 1/4-20 x 3/4 Inch - Pack Of 5 | AE4RNX 5MML1 U51044.031.00751/4"-203/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€30.61
APPROVED VENDOR U51044.037.0031 Shoulder Screw Hex 5/16-18 x 5/16 Inch - Pack Of 5 | AE4RPC 5MML6 U51044.037.00315/16"-185/16"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51044.120.0016 Shoulder Screw, M10x1.5 Thread Size, 16 mm Shoulder Lg., 9 mm Head Ht., Plain, 5 Pk
€129.28 /unit