Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M51044.080.0012 Shoulder Screw Metric A2 Stainless Steel M6-1mm Pk5 | AG2KMJ 31KG52

GRAINGER M51044.080.0012 Shoulder Screw, M6x1 Thread Size, 12 mm Shoulder Lg., 5.5 mm Head Ht., Plain, 5 Pk

Item: AG2KMJ Model: M51044.080.0012Cross Ref: 31KG52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size4 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
Head Dia.13 mm
Head Height5.5 mm
Head TextureKnurled
MaterialStainless Steel
Shoulder Dia.8 mm
Shoulder Length12 mm
Shoulder Length Tolerance0.25 mm
System Of MeasurementMetric
Thread Length11 mm
Thread SizeM6 x 1
TypeStandard
Dimensional StandardsISO 7379
Display Qty5
Head Diameter13 mm
Head TypeStandard
Heat TreatmentNo Heat Treatment
Material Grade/class18-8
Maximum Head Height5.5 mm
Maximum TemperatureNot Rated
Minimum Head Height5.32 mm
Minimum TemperatureNot Rated
Minimum Yield StrengthNot Rated
Precision ScrewNo
Proof LoadNot Rated
Resistance PropertiesCorrosion Resistant
Rockwell HardnessNot Rated
Shear StrengthNot Rated
Shoulder Diameter8 mm
Shoulder Diameter Tolerance-0.05 mm to +0 mm
Tensile StrengthNot Rated
Thread DirectionRight Hand
Thread FitClass 5G, Class 6G
Thread LockingNo
Thread Pitch1 mm
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318158030

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthShoulder Length ToleranceHead Dia.Head HeightDrive SizePkg. Qty.Price
APPROVED VENDOR U51044.031.0025 Shoulder Screw Hex 1/4-20 x 1/4 Inch - Pack Of 5 | AE4RNR 5MMK6 U51044.031.00251/4"-201/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.92
APPROVED VENDOR U51044.031.0031 Shoulder Screw Hex 1/4-20 x 5/16 Inch - Pack Of 5 | AE4RNT 5MMK7 U51044.031.00311/4"-205/16"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.75
APPROVED VENDOR U51044.031.0037 Shoulder Screw Hex 1/4-20 x 3/8 Inch - Pack Of 5 | AE4RNU 5MMK8 U51044.031.00371/4"-203/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€35.41
APPROVED VENDOR U51044.031.0050 Shoulder Screw Hex 1/4-20 x 1/2 Inch - Pack Of 5 | AE4RNV 5MMK9 U51044.031.00501/4"-201/2"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€5.96
APPROVED VENDOR U51044.031.0062 Shoulder Screw Hex 1/4-20 x 5/8 Inch - Pack Of 5 | AE4RNW 5MML0 U51044.031.00621/4"-205/8"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€6.67
APPROVED VENDOR U51044.031.0075 Shoulder Screw Hex 1/4-20 x 3/4 Inch - Pack Of 5 | AE4RNX 5MML1 U51044.031.00751/4"-203/4"5/16"7/16"-0.005" to +0.005"1/2"7/32"5/32"5€30.61
APPROVED VENDOR U51044.037.0031 Shoulder Screw Hex 5/16-18 x 5/16 Inch - Pack Of 5 | AE4RPC 5MML6 U51044.037.00315/16"-185/16"3/8"1/2"-0.005" to +0.005"9/16"1/4"3/16"5€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M51044.080.0012 Shoulder Screw, M6x1 Thread Size, 12 mm Shoulder Lg., 5.5 mm Head Ht., Plain, 5 Pk
€83.09 /unit