Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M48170.080.0035 Machine Screw M8 35mm Flat Brass Pk10 | AG2HKF 31JR13

GRAINGER M48170.080.0035 Machine Screw, M8x1.25 Thread Size, Brass, 35 mm Lg., Std, Flat, 10 Pk

Item: AG2HKF Model: M48170.080.0035Cross Ref: 31JR13
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 6G
Drive Size2 mm
Drive TypeSlotted
FinishPlain
Head Angle90°
Head Dia.15.8 mm
Head Height4.65 mm
Head TypeFlat
Length35 mm
MaterialBrass
System Of MeasurementMetric
Tensile Strength53663 psi
Thread Length35 mm
Thread SizeM8 x 1.25
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 963, DIN EN ISO 2009
DriveSlotted
Fastener Length35 mm
Head Width15.8 mm
Machine Screw TypeStandard Machine Screw
Screw SizeM8
Thread Fit6g
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7415338050

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U48170.011.0025 Machine Screw Flat 4-40 x 1/4 L - Pack Of 100 | AB9TWG 2FA13 U48170.011.0025#4-400.067"Coarse0.212"60000 psi1/4"Class 2A-100€6.62
APPROVED VENDOR U48170.011.0037 Machine Screw Flat 4-40 x 3/8 L - Pack Of 100 | AB9TWH 2FA14 U48170.011.0037#4-400.067"Coarse0.212"60000 psi3/8"Class 2A-100€6.78
APPROVED VENDOR U48170.011.0050 Machine Screw Flat 4-40 x 1/2 L - Pack Of 100 | AB9TWK 2FA16 U48170.011.0050#4-400.067"Coarse0.212"60000 psi-Class 2A-100€7.58
APPROVED VENDOR U48170.011.0075 Machine Screw Flat 4-40 x 3/4 L - Pack Of 100 | AB9TWM 2FA18 U48170.011.0075#4-400.067"Coarse0.212"60000 psi3/4"Class 2A-100€10.69
APPROVED VENDOR U48170.011.0100 Machine Screw Flat 4-40 x 1 L - Pack Of 100 | AB9TWP 2FA20 U48170.011.0100#4-400.067"Coarse0.212"60000 psi1"Class 2A-100€11.21
APPROVED VENDOR U48170.011.0150 Machine Screw Flat 4-40 x 1 1/2 L - Pack Of 100 | AB9TWR 2FA22 U48170.011.0150#4-400.067"Coarse0.212"60000 psi1 1/2"Class 2A-100€51.41
APPROVED VENDOR U48170.013.0025 Machine Screw Flat 6-32 x 1/4 L - Pack Of 100 | AB9TWT 2FA24 U48170.013.0025#6-320.083"Coarse0.262"60000 psi-Class 2A-100€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M48170.080.0035 Machine Screw, M8x1.25 Thread Size, Brass, 35 mm Lg., Std, Flat, 10 Pk
€24.17 /pack