Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39250.033.0020 Parallel Key C45K Steel 3 x 3 x 20mm PK50 | AH7XHK 38DW56

GRAINGER M39250.033.0020 Parallel Key, High, Steel, 3 mmx3 mmx20 mm Size, 20 mm Lg., Gr. C45K, Plain, 50 Pk

Item: AH7XHK Model: M39250.033.0020Cross Ref: 38DW56
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel Key
FinishPlain
GradeGrade C45K
Height3 mm
Length20 mm
MaterialSteel
Size3 mm x 3 mm x 20 mm
System Of MeasurementMetric
TypeHigh
Width3 mm
End ProfileRound
Head Height3 mm
Key ShapeRound
Key TypeUndersized
Material Grade/classUngraded
Material Quality StandardsDIN 6885A
Product TypeParallel Key

Shipping Info:

Ship weight (kg) 0.068
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelHeightTypeMaterialFinishGradePkg. Qty.Price
GRAINGER M39250.022.0006 Parallel Key C45K Steel 2 x 2 x 6mm PK50 | AH7XGX 38DW44 M39250.022.00062"HighSteelPlainGrade C45K50€24.16
GRAINGER M39250.022.0008 Parallel Key C45K Steel 2 x 2 x 8mm PK50 | AH7XGY 38DW45 M39250.022.00082"HighSteelPlainGrade C45K50€18.33
GRAINGER M39250.022.0010 Parallel Key C45K Steel 2 x 2 x 10mm PK50 | AH7XGZ 38DW46 M39250.022.00102 mmHighSteelPlainGrade C45K50€17.63
GRAINGER M39250.022.0012 Parallel Key C45K Steel 2 x 2 x 12mm PK50 | AH7XHA 38DW47 M39250.022.00122 mmHighSteelPlainGrade C45K50€44.41
GRAINGER M39250.022.0020 Parallel Key C45K Steel 2 x 2 x 20mm PK50 | AH7XHB 38DW48 M39250.022.00202"HighSteelPlainGrade C45K50€33.37
GRAINGER M39250.033.0006 Parallel Key C45K Steel 3 x 3 x 6mm PK50 | AH7XHC 38DW49 M39250.033.00063 mmHighSteelPlainGrade C45K50€37.71
GRAINGER M39250.033.0008 Parallel Key C45K Steel 3 x 3 x 8mm PK50 | AH7XHD 38DW50 M39250.033.00083 mmHighSteelPlainGrade C45K50€17.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39250.033.0020 Parallel Key, High, Steel, 3 mmx3 mmx20 mm Size, 20 mm Lg., Gr. C45K, Plain, 50 Pk
€47.01 /pack