Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39100.120.0036 Spring Pin Slotted 12x36mm PK25 | AH7XFL 38DW11

GRAINGER M39100.120.0036 Spring Pin, 12mm Nominal Dia., Steel, 12.5mm To 12.8mm Actual Dia. Rng, 36mm Lg., 25 Pk

Item: AH7XFL Model: M39100.120.0036Cross Ref: 38DW11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range12.5 mm to 12.8 mm
Chamfer Dia.7.5 mm
FinishPlain
HardnessRockwell 420-560 HV30
Length36 mm
MaterialSteel
Min. Chamfer Length2 mm
Nominal Dia.12 mm
System Of MeasurementMetric
TypeSlotted
Wall Thickness2.5 mm
End TypeChamfered
Minimum Chamfer Length2 mm
Pin Diameter12 mm
Pin TypeSlotted
Rockwell HardnessHV30 420-560
StandardsD1481, ISO8752

Shipping Info:

Ship weight (kg) 0.4959
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP1250250BT Spring Pin Slotted 1/8 x 1/4 L - Pack Of 250 | AE3CMP 5CA82 SLTP1250250BTZinc Plated0.122"0.044"0.008"Grade 1070/10801875 lbs.0.028"-250€24.87
DRIV-LOK SLTP1870437BT Spring Pin Slotted 3/16 x 7/16 L - Pack Of 250 | AE3CNV 5CB46 SLTP1870437BTZinc Plated0.182"0.055"0.011"Grade 1070/10804150 lbs.1/25"-250€20.73
DRIV-LOK SLTP3121375BT Spring Pin Slotted 5/16 x 1 3/8 L - Pack Of 50 | AE3CQZ 5CE56 SLTP3121375BTZinc Plated0.306"2/25"0.014"Grade 1070/108010800 lbs.0.062"-50€39.91
APPROVED VENDOR 5CU76 Spring Pin Slot 1/16x3/8 L - Pack Of 500 | AE3EPV 5CU76Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€53.12
APPROVED VENDOR 5CU80 Spring Pin Slotted 1/16 x 1/2 L - Pack Of 500 | AE3EPW 5CU80Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€52.45
APPROVED VENDOR 5CU84 Spring Pin Slotted 1/16 x 3/4 L - Pack Of 500 | AE3EPY 5CU84Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€55.42
APPROVED VENDOR 5CU88 Spring Pin Slotted 1/16 x 1 Inch Length - Pack Of 500 | AE3EQB 5CU88Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€60.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39100.120.0036 Spring Pin, 12mm Nominal Dia., Steel, 12.5mm To 12.8mm Actual Dia. Rng, 36mm Lg., 25 Pk
€78.19 /unit