Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39100.030.0012 Spring Pin Slotted 3x12mm PK100 | AH7XBA 38DV08

GRAINGER M39100.030.0012 Spring Pin, 3mm Nominal Dia., Steel, 3.3mm To 3.5mm Actual Dia. Rng, 12mm Lg., Pln, 100 Pk

Item: AH7XBA Model: M39100.030.0012Cross Ref: 38DV08
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range3.3 mm to 3.5 mm
Chamfer Dia.2.1 mm
FinishPlain
HardnessRockwell 420-560 HV30
Length12 mm
MaterialSteel
Min. Chamfer Length0.5 mm
Nominal Dia.3 mm
System Of MeasurementMetric
TypeSlotted
Wall Thickness0.6 mm
Chamfer Diameter2.1 mm
End TypeChamfered
Minimum Chamfer Length0.5 mm
Pin Diameter3 mm
Pin TypeSlotted
Rockwell HardnessHV30 420-560
Shank Length12 mm
StandardsD1481, ISO8752
Usable Length12 mm

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP1250250BT Spring Pin Slotted 1/8 x 1/4 L - Pack Of 250 | AE3CMP 5CA82 SLTP1250250BTZinc Plated0.122"0.044"0.008"Grade 1070/10801875 lbs.0.028"-250€24.87
DRIV-LOK SLTP1870437BT Spring Pin Slotted 3/16 x 7/16 L - Pack Of 250 | AE3CNV 5CB46 SLTP1870437BTZinc Plated0.182"0.055"0.011"Grade 1070/10804150 lbs.1/25"-250€20.73
DRIV-LOK SLTP3121375BT Spring Pin Slotted 5/16 x 1 3/8 L - Pack Of 50 | AE3CQZ 5CE56 SLTP3121375BTZinc Plated0.306"2/25"0.014"Grade 1070/108010800 lbs.0.062"-50€39.91
APPROVED VENDOR 5CU76 Spring Pin Slot 1/16x3/8 L - Pack Of 500 | AE3EPV 5CU76Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€53.12
APPROVED VENDOR 5CU80 Spring Pin Slotted 1/16 x 1/2 L - Pack Of 500 | AE3EPW 5CU80Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€52.45
APPROVED VENDOR 5CU84 Spring Pin Slotted 1/16 x 3/4 L - Pack Of 500 | AE3EPY 5CU84Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€55.42
APPROVED VENDOR 5CU88 Spring Pin Slotted 1/16 x 1 Inch Length - Pack Of 500 | AE3EQB 5CU88Plain0.059"0.028"0.007"Grade 1070/1080430 lbs.0.012"-500€60.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39100.030.0012 Spring Pin, 3mm Nominal Dia., Steel, 3.3mm To 3.5mm Actual Dia. Rng, 12mm Lg., Pln, 100 Pk
€11.83 /pack