Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39090.160.0050 Dowel Pin Steel 16 x 50mm PK5 | AH7WZE 38DU65

GRAINGER M39090.160.0050 Dowel Pin, General, 50 mm Lg., 16 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 5 Pk

Item: AH7WZE Model: M39090.160.0050Cross Ref: 38DU65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. ToleranceM6
FinishPlain
HardnessRockwell 60 +/-2HRC
Length50 mm
MaterialSteel
Pin Dia.16 mm
Pin TypeGeneral
SizeM8
System Of MeasurementMetric
Material Grade/classUngraded
Pin Diameter16 mm
Rockwell HardnessC60

Shipping Info:

Ship weight (kg) 0.3362
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelHardnessDia. ToleranceSizePin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.160.0060 Dowel Pin Steel 16 x 60mm PK10 | AH7WWX 38DU12 M39080.160.0060Rockwell 60 +/-2HRCM6-General16 mmSteel10€40.80
GRAINGER M39080.160.0100 Dowel Pin Steel 16 x 100mm PK10 | AH7WWY 38DU13 M39080.160.0100Rockwell 60 +/-2HRCM6-General16 mmSteel10€98.70
GRAINGER M39080.160.0120 Dowel Pin Steel 16 x 120mm PK10 | AH7WWZ 38DU14 M39080.160.0120Rockwell 60 +/-2HRCM6-General16 mmSteel10€246.15
GRAINGER M39090.160.0032 Dowel Pin Steel 16 x 32mm PK5 | AH7WZC 38DU63 M39090.160.0032Rockwell 60 +/-2HRCM6M8General16 mmSteel5€26.71
GRAINGER M39090.160.0040 Dowel Pin Steel 16 x 40mm PK5 | AH7WZD 38DU64 M39090.160.0040Rockwell 60 +/-2HRCM6M8General16 mmSteel5€57.94
GRAINGER M39090.160.0060 Dowel Pin Steel 16 x 60mm PK5 | AH7WZF 38DU66 M39090.160.0060Rockwell 60 +/-2HRCM6M8General16 mmSteel5€29.36
GRAINGER M39090.160.0070 Dowel Pin Steel 16 x 70mm PK5 | AH7WZG 38DU67 M39090.160.0070Rockwell 60 +/-2HRCM6M8General16 mmSteel5€30.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39090.160.0050 Dowel Pin, General, 50 mm Lg., 16 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 5 Pk
€33.11 /pack