Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39090.060.0016 Dowel Pin Steel 6 x 16mm PK50 | AH7WXE 38DU19

GRAINGER M39090.060.0016 Dowel Pin, General, 16 mm Lg., 6 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 50 Pk

Item: AH7WXE Model: M39090.060.0016Cross Ref: 38DU19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. ToleranceM6
FinishPlain
HardnessRockwell 60 +/-2HRC
Length16 mm
MaterialSteel
Pin Dia.6 mm
Pin TypeGeneral
SizeM4
System Of MeasurementMetric
Material Grade/classUngraded
Pin Diameter6 mm
Rockwell HardnessC60
Thread SizeM4

Shipping Info:

Ship weight (kg) 0.1386
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)3.05

Product Variants

ProductModelHardnessSizeDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.060.0008 Dowel Pin Steel 6 x 8mm PK100 | AH7WVJ 38DT76 M39080.060.0008Rockwell 60 +/-2HRC-M6General6 mmSteel100€25.97
GRAINGER M39080.060.0010 Dowel Pin Steel 6 x 10mm PK100 | AH7WVK 38DT77 M39080.060.0010Rockwell 60 +/-2HRC-M6General6 mmSteel100€25.05
GRAINGER M39080.060.0055 Dowel Pin Steel 6 x 55mm PK50 | AH7WVL 38DT78 M39080.060.0055Rockwell 60 +/-2HRC-M6General6 mmSteel50€38.31
GRAINGER M39080.060.0070 Dowel Pin Steel 6 x 70mm PK25 | AH7WVM 38DT79 M39080.060.0070Rockwell 60 +/-2HRC-M6General6 mmSteel25€30.57
GRAINGER M39080.060.0080 Dowel Pin Steel 6 x 80mm PK25 | AH7WVN 38DT80 M39080.060.0080Rockwell 60 +/-2HRC-M6General6 mmSteel25€21.03
GRAINGER M39090.060.0020 Dowel Pin Steel 6 x 20mm PK50 | AH7WXF 38DU20 M39090.060.0020Rockwell 60 +/-2HRCM4M6General6 mmSteel50€26.43
GRAINGER M39090.060.0024 Dowel Pin Steel 6 x 24mm PK50 | AH7WXG 38DU21 M39090.060.0024Rockwell 60 +/-2HRCM4M6General6 mmSteel50€31.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39090.060.0016 Dowel Pin, General, 16 mm Lg., 6 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 50 Pk
€77.48 /unit