Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39080.025.0016 Dowel Pin Steel 2.5 x 16mm PK100 | AH7WUL 38DT55

GRAINGER M39080.025.0016 Dowel Pin, General, 16 mm Lg., 2.5 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 100 Pk

Item: AH7WUL Model: M39080.025.0016Cross Ref: 38DT55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. ToleranceM6
FinishPlain
HardnessRockwell 60 +/-2HRC
Length16 mm
MaterialSteel
Pin Dia.2.5 mm
Pin TypeGeneral
System Of MeasurementMetric
Display Qty100
Material Grade/classUngraded
Pin Diameter2.5 mm
Rockwell HardnessC60
Shank Length16 mm

Shipping Info:

Ship weight (kg) 0.0616
Ship height (cm)1.27
Ship length (cm)11.94
Ship width (cm)1.27

Product Variants

ProductModelHardnessDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.025.0008 Dowel Pin Steel 2.5 x 8mm PK100 | AH7WUJ 38DT53 M39080.025.0008Rockwell 60 +/-2HRCM6General2.5 mmSteel100€20.65
GRAINGER M39080.025.0012 Dowel Pin Steel 2.5 x 12mm PK100 | AH7WUK 38DT54 M39080.025.0012Rockwell 60 +/-2HRCM6General2.5 mmSteel100€20.33
GRAINGER M39080.025.0020 Dowel Pin Steel 2.5 x 20mm PK100 | AH7WUM 38DT56 M39080.025.0020Rockwell 60 +/-2HRCM6General2.5 mmSteel100€17.72
GRAINGER M39080.025.0024 Dowel Pin Steel 2.5 x 24mm PK100 | AH7WUN 38DT57 M39080.025.0024Rockwell 60 +/-2HRCM6General2.5 mmSteel100€23.55
GRAINGER M39080.025.0028 Dowel Pin Steel 2.5 x 28mm PK100 | AH7WUP 38DT58 M39080.025.0028Rockwell 60 +/-2HRCM6General2.5 mmSteel100€20.59
GRAINGER M39080.025.0032 Dowel Pin Steel 2.5 x 32mm PK100 | AH7WUQ 38DT59 M39080.025.0032Rockwell 60 +/-2HRCM6General2.5 mmSteel100€24.39
GRAINGER M39080.025.0036 Dowel Pin Steel 2.5 x 36mm PK100 | AH7WUR 38DT60 M39080.025.0036Rockwell 60 +/-2HRCM6General2.5 mmSteel100€42.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39080.025.0016 Dowel Pin, General, 16 mm Lg., 2.5 mm Pin Dia., Rockwell 60 +/-2HRC, Steel, Plain, 100 Pk
€32.68 /unit