Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M39000.070.0100 Taper Pin 7 x 100mm PK10 | AH7WQZ 38DR97

GRAINGER M39000.070.0100 Taper Pin, Std, 7 mm Small End Dia., 102 mm Lg., Free Cutting Steel, Not Gr., Plain, 10 Pk

Item: AH7WQZ Model: M39000.070.0100Cross Ref: 38DR97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
Length102 mm
Length Tolerance TypeJS15
MaterialFree Cutting Steel
Small End Dia.7 mm
StandardD1B
System Of MeasurementMetric
TypeStandard
Usable Length100 mm
Large End Diameter9.04 mm
Material Grade/classUngraded
Overall Length ToleranceJS15
Pin SizeMetric
Pin TypeStandard
Product TypeTaper Pin
Shank Length102 mm
Small End Diameter7 mm
StandardsDIN 1B
Usable Length ToleranceJS15

Shipping Info:

Ship weight (kg) 0.5008
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelPin SizeUsable LengthLarge End Dia.Small End Dia.Length ToleranceSmall End Dia. ToleranceFinishHardnessPkg. Qty.Price
APPROVED VENDOR 1UB33 Taper Pin M3 - Pack Of 50 | AB3LYL TAP1003032-050P1--3.6 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€24.52
APPROVED VENDOR 1UB35 Taper Pin M3 - Pack Of 50 | AB3LYM TAP1003045-050P1--3.9 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€25.87
APPROVED VENDOR 1UB36 Taper Pin M3 - Pack Of 25 | AB3LYN TAP1003050-025P1--4 mm3 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5225€19.12
APPROVED VENDOR 1UB38 Taper Pin M4 - Pack Of 50 | AB3LYP TAP1004012-050P1--4.2 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€20.03
APPROVED VENDOR 1UB50 Taper Pin M4 - Pack Of 50 | AB3LYQ TAP1004026-050P1--4.5 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€26.24
APPROVED VENDOR 1UB53 Taper Pin M4 - Pack Of 50 | AB3LYT TAP1004045-050P1--4.9 mm4 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€29.94
APPROVED VENDOR 1UB57 Taper Pin M5 - Pack Of 50 | AB3LYU TAP1005026-050P1--5.5 mm5 mm-0.5 mm to +0.5 mm-0.048 mmPlainRockwell B5250€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M39000.070.0100 Taper Pin, Std, 7 mm Small End Dia., 102 mm Lg., Free Cutting Steel, Not Gr., Plain, 10 Pk
€34.70 /pack