Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M38801.025.0130 O-Ring, 13 mm Inside Dia, 18 mm Outside Dia, 18 mm Actual Outside Dia, 50 PK | CQ3DVZ

GRAINGER M38801.025.0130 O-Ring, 13 mm Inside Dia, 18 mm Outside Dia, 50 Pk

Item: CQ3DVZ Model: M38801.025.0130Cross Ref: 41KW65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.13 mm
Actual Outside Dia.18 mm
Actual Width2.5 mm
ColorBlack
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
Meets/exceedsNBR 70
Metal DetectableNo
Nominal Inside Dia.13 mm
Nominal Outside Dia.18 mm
Nominal Width2.5 mm
O-ring MaterialBuna N
System Of MeasurementMetric
X-ray DetectableNo
ApplicationStandard
Cross Section2.5 mm
Fda ApprovedNot FDA Approved
Inside Diameter - Actual13 mm
Inside Diameter - Nominal13 mm
MaterialBuna N
Outside Diameter - Actual18 mm
Outside Diameter - Nominal18 mm
Product TypeO-Ring
Width - Actual2.5 mm

Shipping Info:

Ship weight (kg) 0.0176
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M38801.025.0130 O-Ring, 13 mm Inside Dia, 18 mm Outside Dia, 50 Pk
€5.38 /unit