Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M38250.120.0001 Plain Washer M12 Bolt Steel 20mm Outside Diameter PK100 | AH7WMY 38DR27

GRAINGER M38250.120.0001 Plain Washer, M12 Fits Bolt Size, Std, 13 mm I.D., 20 mm O.D., 100 Pk

Item: AH7WMY Model: M38250.120.0001Cross Ref: 38DR27
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlain Washer
FinishZinc Plated
Fits Bolt SizesM12
Inside Dia.13 mm
MaterialSteel
Outside Dia.20 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness2 mm
Washer TypeStandard Washer
Flat Washer TypeStandard
For Screw SizeM12
Inside Diameter13 mm
Material Grade/classUngraded
Maximum Thickness2 mm
Minimum Thickness2 mm
Outside Diameter20 mm

Shipping Info:

Ship weight (kg) 0.2282
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)10.16

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR WASB#0NZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYH 1JUZ9 WASB#0NZ#00.068"1/8"0.028"-0.014" to +0.005"Rockwell B55--50€6.65
APPROVED VENDOR WASB#0RZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYJ 1JVL1 WASB#0RZ#00.068"3/16"0.028"-0.014" to +0.005"Rockwell B55--50€6.27
APPROVED VENDOR WASB#0WZ Flat Washer Zinc Fits #0 - Pack Of 50 | AA9YYK 1JVL2 WASB#0WZ#00.068"1/4"0.028"-0.014" to +0.005"Rockwell B55--50€6.81
APPROVED VENDOR WASB#10NZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYL 1JVL3 WASB#10NZ#100.203"13/32"0.045"-0.014" to +0.005"Rockwell B55--50€11.80
APPROVED VENDOR WASB#10RZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYM 1JVL4 WASB#10RZ#100.203"9/16"0.045"-0.014" to +0.005"Rockwell B55--50€12.86
APPROVED VENDOR WASB#10WZ Flat Washer Zinc Fits #10 - Pack Of 50 | AA9YYN 1JVL5 WASB#10WZ#100.203"47/64"0.071"-0.014" to +0.005"Rockwell B55--50€13.30
APPROVED VENDOR WASB#1NZ Flat Washer Zinc Fits #1 - Pack Of 50 | AA9YYP 1JVL6 WASB#1NZ#10.084"5/32"0.028"-0.014" to +0.005"Rockwell B55--50€5.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M38250.120.0001 Plain Washer, M12 Fits Bolt Size, Std, 13 mm I.D., 20 mm O.D., 100 Pk
€5.19 /unit