Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M37060.160.0001 Lock Washer, Fits Bolt Sizes M16, 50 Pk | CD2WRJ 53GH20

GRAINGER M37060.160.0001 Split Lock Washer, M16 Fits Bolt Size, 27.4 mm O.D., 3.5 mm Thk., Yellow Zn Plated, 50 Pk

Item: CD2WRJ Model: M37060.160.0001Cross Ref: 53GH20
Limited Availability
€30.11 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ClassNot Applicable
ColorSilver
FinishYellow Zinc Plated
Fits Bolt SizesM16
GradeNon Graded
Inside Dia.16.2 mm
MaterialSpring Steel
Outside Dia.27.4 mm
System Of MeasurementMetric
Thickness3.5 mm
TypeSplit Lock

Shipping Info:

Ship weight (kg) 0.4419

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorClassTypeMaterialPkg. Qty.Price
GRAINGER M37060.100.0001 Lock Washer, Fits Bolt Sizes M10, 100 Pk | CD2WRH 53GH19 M37060.100.0001M1010.2 mm18.1 mm2.2 mmSilverNot ApplicableSplit LockSpring Steel100€7.41
GRAINGER M37060.060.0001 Lock Washer, Fits Bolt Sizes M6, Pk 100 | CD3RFK 53GH18 M37060.060.0001M66.1 mm11.8 mm1.6 mmSilverNot ApplicableSplit LockSpring Steel100€7.82
FABORY M37060.030.0001 Split Lock Washer, Spring Steel Din267-26, M3 Size, 0.8mm Thick, Square Ends Type | CG8EGP 54FN10 M37060.030.0001M33.1 mm6.2 mm0.8 mmGray-Split LockSpring Steel100€3.90
FABORY M37060.040.0001 Split Lock Washer, Spring Steel Din267-26, M4 Size, 0.9mm Thick, Square Ends Type | CG8EGQ 54FN11 M37060.040.0001M44.1 mm7.6 mm0.9 mmGray-Split LockSpring Steel100€3.70
FABORY M37060.050.0001 Split Lock Washer, Spring Steel Din267-26, M5 Size, 1.2mm Thick, Square Ends Type | CG8EGR 54FN12 M37060.050.0001M55.1 mm9.2 mm1.2 mmGray-Split LockSpring Steel100€8.37
FABORY M37060.070.0001 Split Lock Washer, Spring Steel Din267-26, M7 Size, 1.6mm Thick, Square Ends Type | CG8EGT 54FN13 M37060.070.0001M77.1 mm12.8 mm1.6 mmGray-Split LockSpring Steel100€14.37
FABORY M37060.080.0001 Split Lock Washer, Spring Steel Din267-26, M8 Size, 2mm Thickness, Square Ends Type | CG8EGU 54FN14 M37060.080.0001M88.1 mm14.8 mm2 mmGray-Split LockSpring Steel100€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M37060.160.0001 Split Lock Washer, M16 Fits Bolt Size, 27.4 mm O.D., 3.5 mm Thk., Yellow Zn Plated, 50 Pk
€30.11 /pack