Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36200.150.0001 Retaining Washer for Shafts Ext 15mm PK50 | AH7WKA 38DP59

GRAINGER M36200.150.0001 Retaining Washer For Shaft, Ext., 15 mm Fits Groove Dia., 16 mm For Shaft Dia., Pln, 50 Pk

Item: AH7WKA Model: M36200.150.0001Cross Ref: 38DP59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Washer for Shafts
FinishPlain
Fits Groove Dia.15 mm
Fits Groove Width1.55 mm
For Shaft Dia.16 mm
MaterialSpring Steel
System Of MeasurementMetric
Thickness1.5 mm
TypeExternal
Fits Groove Diameter15 mm
Fits Shaft Diameter16 mm
Free Outside Diameter28.7 mm
Material Grade/classUngraded
Material Quality StandardsDIN 6799
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring

Shipping Info:

Ship weight (kg) 0.167
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36200.150.0001 Retaining Washer For Shaft, Ext., 15 mm Fits Groove Dia., 16 mm For Shaft Dia., Pln, 50 Pk
€13.95 /pack