Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36200.090.0001 Retaining Washer for Shafts Ext 9mm PK100 | AH7WJX 38DP56

GRAINGER M36200.090.0001

Item: AH7WJX Model: M36200.090.0001Cross Ref: 38DP56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Washer for Shafts
FinishPlain
Fits Groove Dia.9 mm
Fits Groove Width1.15 mm
For Shaft Dia.10 mm
MaterialSpring Steel
System Of MeasurementMetric
Thickness1.1 mm
TypeExternal
Fits Groove Diameter9 mm
Fits Shaft Diameter10 mm
Free Outside Diameter18.2 mm
Material Grade/classUngraded
Material Quality StandardsDIN 6799
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeE Style Retaining Ring

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36200.090.0001
€8.79 /pack