Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36050.115.0001 Retaining Ring for Bores 115mm PK5 | AH7WHE 38DP17

GRAINGER M36050.115.0001 Retaining Ring For Bore, Internal, 119 mm Fits Groove Dia., 122 mm Free I.D., Plain, 5 Pk

Item: AH7WHE Model: M36050.115.0001Cross Ref: 38DP17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Bores
FinishPlain
Fits Groove Dia.119 mm
Fits Groove Width4.15 mm
For Housing Dia.115 mm
Free Inside Dia.122 mm
Free Outside Dia.122 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Thickness4 mm
TypeInternal

Shipping Info:

Ship weight (kg) 0.3694
Ship height (cm)0.4
Ship length (cm)12.2
Ship width (cm)12.2
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36050.115.0001 Retaining Ring For Bore, Internal, 119 mm Fits Groove Dia., 122 mm Free I.D., Plain, 5 Pk
€31.63 /unit