Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36050.098.0001 Retaining Ring for Bores 98mm PK5 | AH7WGY 38DP11

GRAINGER M36050.098.0001 Retaining Ring For Bore, Internal, 101.5 mm Fits Groove Dia., 103.5 mm Free I.D., 5 Pk

Item: AH7WGY Model: M36050.098.0001Cross Ref: 38DP11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Bores
Clearance Dia.79 mm
Clearance Dia. TypeCompressed
FinishPlain
Fits Groove Dia.101.5 mm
Fits Groove Width3.15 mm
For Housing Dia.98 mm
Free Inside Dia.103.5 mm
Free Outside Dia.103.5 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeHousing Ring
System Of MeasurementMetric
Thickness3 mm
TypeInternal

Shipping Info:

Ship weight (kg) 0.1836
Ship height (cm)0.3
Ship length (cm)10.35
Ship width (cm)10.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36050.098.0001 Retaining Ring For Bore, Internal, 101.5 mm Fits Groove Dia., 103.5 mm Free I.D., 5 Pk
€14.01 /pack