Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36050.063.0001 Retaining Ring for Bores 63mm PK10 | AH7WGD 38DN92

GRAINGER M36050.063.0001 Retaining Ring, Internal, Standard, 2 mm Thk, 66 mm Grv Dia., Steel, 10 Pk

Item: AH7WGD Model: M36050.063.0001Cross Ref: 38DN92
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Bores
Clearance Dia.47.7 mm
Clearance Dia. TypeCompressed
FinishPlain
Fits Groove Dia.66 mm
Fits Groove Width2.15 mm
For Housing Dia.63 mm
Free Inside Dia.67.2 mm
Free Outside Dia.67.2 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeHousing Ring
System Of MeasurementMetric
Thickness2 mm
TypeInternal
Clearance Diameter47.7 mm
Clearance Diameter TypeCompressed
Fits Groove Diameter66 mm
For Bore Diameter63 mm
Free Outside Diameter67.2 mm
Material Grade/classUngraded
Material Quality StandardsDIN 472
Product TypeInternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.1229
Ship height (cm)0.2
Ship length (cm)6.72
Ship width (cm)6.72
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36050.063.0001 Retaining Ring, Internal, Standard, 2 mm Thk, 66 mm Grv Dia., Steel, 10 Pk
€11.72 /pack