Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36050.050.0001 Retaining Ring for Bores 50mm PK25 | AH7WFU 38DN83

GRAINGER M36050.050.0001 Retaining Ring For Bore, Internal, 53 mm Fits Groove Dia., 54.2 mm Free I.D., Plain, 25 Pk

Item: AH7WFU Model: M36050.050.0001Cross Ref: 38DN83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Bores
Clearance Dia.36.3 mm
Clearance Dia. TypeCompressed
FinishPlain
Fits Groove Dia.53 mm
Fits Groove Width2.15 mm
For Housing Dia.50 mm
Free Inside Dia.54.2 mm
Free Outside Dia.54.2 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
Ring TypeHousing Ring
System Of MeasurementMetric
Thickness2 mm
TypeInternal
Clearance Diameter36.3 mm
Fits Groove Diameter53 mm
Free Outside Diameter54.2 mm
Material Grade/classUngraded
Material Quality StandardsDIN 472
Product TypeInternal
Ring Sub-typeStandard

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)0.2
Ship length (cm)5.42
Ship width (cm)5.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36050.050.0001 Retaining Ring For Bore, Internal, 53 mm Fits Groove Dia., 54.2 mm Free I.D., Plain, 25 Pk
€22.31 /pack