Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36000.105.0001 Retaining Ring for Shaft 105mm Diameter PK2 | AH7WCZ 38DN19

GRAINGER M36000.105.0001 Retaining Ring for Shaft, External, 101 mm Fits Groove Dia., 98 mm Free I.D., Plain, 2 Pk

Item: AH7WCZ Model: M36000.105.0001Cross Ref: 38DN19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Shaft
Clearance Dia.125.8 mm
Clearance Dia. TypeExpanded
FinishPlain
Fits Groove Dia.101 mm
Fits Groove Width4.15 mm
For Shaft Dia.105 mm
Free Inside Dia.98 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Thickness4 mm
TypeExternal

Shipping Info:

Ship weight (kg) 0.1588
Ship height (cm)0.4
Ship length (cm)12.78
Ship width (cm)12.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36000.105.0001 Retaining Ring for Shaft, External, 101 mm Fits Groove Dia., 98 mm Free I.D., Plain, 2 Pk
€15.90 /pack