Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36000.068.0001 Retaining Ring For Shaft Extension 68mm Diameter PK5 | AH7WCJ 38DN05

GRAINGER M36000.068.0001 Retaining Ring, External, Standard, 2.5 mm Thk, 65 mm Grv Dia., Steel, 5 Pk

Item: AH7WCJ Model: M36000.068.0001Cross Ref: 38DN05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Shaft
Clearance Dia.84.8 mm
Clearance Dia. TypeExpanded
FinishPlain
Fits Groove Dia.65 mm
Fits Groove Width2.65 mm
For Shaft Dia.68 mm
Free Inside Dia.63.5 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Thickness2.5 mm
TypeExternal
Clearance Diameter84.8 mm
Clearance Diameter TypeExpanded
Fits Groove Diameter65 mm
Fits Shaft Diameter68 mm
Free Inside Diameter63.5 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)0.25
Ship length (cm)8.69
Ship width (cm)8.69
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36000.068.0001 Retaining Ring, External, Standard, 2.5 mm Thk, 65 mm Grv Dia., Steel, 5 Pk
€10.03 /pack