Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M36000.008.0001 Retaining Ring for Shaft 8mm Diameter PK100 | AH7WAE 38DM54

GRAINGER M36000.008.0001 Retaining Ring, External, Standard, 0.8 mm Thk, 7.6 mm Grv Dia., Steel, Plain, 100 Pk

Item: AH7WAE Model: M36000.008.0001Cross Ref: 38DM54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Ring for Shaft
Clearance Dia.14.7 mm
Clearance Dia. TypeExpanded
FinishPlain
Fits Groove Dia.7.6 mm
Fits Groove Width0.9 mm
For Shaft Dia.8 mm
Free Inside Dia.7.4 mm
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleStandard
System Of MeasurementMetric
Thickness0.8 mm
TypeExternal
Clearance Diameter14.7 mm
Clearance Diameter TypeExpanded
Fits Groove Diameter7.6 mm
Fits Shaft Diameter8 mm
Free Inside Diameter7.4 mm
Material Grade/classUngraded
Material Quality StandardsDIN 471
Pack SizeSmall Pack
Product TypeExternal
Ring Sub-typeStandard
Ring TypeExternal Retaining Ring

Shipping Info:

Ship weight (kg) 0.0256
Ship height (cm)0.08
Ship length (cm)1.68
Ship width (cm)1.68
Country of OriginUS

Product Variants

ProductModelFits Groove Dia.Fits Groove WidthThicknessFree Inside Dia.Outside Dia.TypeFor Shaft Dia.MaterialPkg. Qty.Price
GRAINGER M36200.070.0001 Retaining Washer for Shafts Ext 7mm PK100 | AH7WJV 38DP54 M36200.070.00017 mm0.94 mm0.9 mm--External8 mmSpring Steel100€7.67
FABORY L36200.070.0001 Retaining Washer For Shafts, Spring Steel, 0.9mm Thickness, External Type | CG7XYD 175J26 L36200.070.00017 mm0.94 mm0.9 mm-13.8 mmExternal8 mmSpring Steel22300-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M36000.008.0001 Retaining Ring, External, Standard, 0.8 mm Thk, 7.6 mm Grv Dia., Steel, Plain, 100 Pk
€7.72 /pack