Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M24670.080.0050 Machine Screw Flat M8 x 1.25 x 50 Length PK25 | AH3EFV 31JP89

GRAINGER M24670.080.0050 Machine Screw, M8x1.25 Thread Size, Steel, 50 mm Lg., Std, Flat, 25 Pk

Item: AH3EFV Model: M24670.080.0050Cross Ref: 31JP89
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size#4
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B67-B99
Head Angle90°
Head Dia.15.8 mm
Head Height4.65 mm
Head TypeFlat
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength58015 psi
Thread Length50 mm
Thread SizeM8 x 1.25
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 965H, DIN EN ISO 7046
DrivePhillips
Fastener Length50 mm
Head Width15.8 mm
Machine Screw TypeStandard Machine Screw
Material Grade/class4.8
Rockwell HardnessB67 to B99
Screw SizeM8
Thread Fit6g
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.4414
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)7.62

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthClassDrive SizeHardnessPkg. Qty.Price
APPROVED VENDOR U24670.011.0025 Machine Screw Flat Steel 4-40 x 1/4 L - Pack Of 100 | AB2MBG 1MU63 U24670.011.0025#4-400.067"0.212"60000 psi1/4"Class 3A, Class 2A#1Rockwell B70100€1.87
APPROVED VENDOR U24670.011.0037 Machine Screw Flat Steel 4-40 x 3/8 L - Pack Of 100 | AB2MBH 1MU64 U24670.011.0037#4-400.212"0.212"60000 psi3/8"Class 3A, Class 2A#1Rockwell B69-B100100€4.77
APPROVED VENDOR U24670.011.0050 Machine Screw Flat Steel 4-40 x 1/2 L - Pack Of 100 | AB2MBJ 1MU65 U24670.011.0050#4-400.212"0.212"60000 psi1/2"Class 3A, Class 2A#1Rockwell B69-B100100€5.39
APPROVED VENDOR U24670.011.0075 Machine Screw Flat Steel 4-40 x 3/4 L - Pack Of 100 | AB2MBK 1MU66 U24670.011.0075#4-400.067"0.212"60000 psi3/4"Class 3A, Class 2A#1Rockwell B69-B100100€2.16
APPROVED VENDOR U24670.011.0100 Machine Screw Flat Steel 4-40 x 1 L - Pack Of 100 | AB2MBL 1MU67 U24670.011.0100#4-400.067"0.212"60000 psi1"Class 3A, Class 2A#1Rockwell B69-B100100€2.87
APPROVED VENDOR U24670.011.0150 Machine Screw Flat 4-40 x 1 1/2 L - Pack Of 100 | AB2MBM 1MU68 U24670.011.0150#4-400.067"0.212"60000 psi1 1/2"Class 3A, Class 2A#1Rockwell B69-B100100€6.81
APPROVED VENDOR U24670.013.0025 Machine Screw Flat Steel 6-32 x 1/4 L - Pack Of 100 | AB2MBN 1MU69 U24670.013.0025#6-320.083"0.262"60000 psi1/4"Class 3A, Class 2A#2Rockwell B69-B100100€2.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M24670.080.0050 Machine Screw, M8x1.25 Thread Size, Steel, 50 mm Lg., Std, Flat, 25 Pk
€21.06 /unit