Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M14020.160.0001 Weld Nut M16-13.00 Hex Steel Plain PK100 | AH7VLV 38DJ34

GRAINGER M14020.160.0001 Weld Nut, M16x2 Thread Size, Hex Base, 26.5156mm Base Lg., 13mm Base Ht., Steel, 100 Pk

Item: AH7VLV Model: M14020.160.0001Cross Ref: 38DJ34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld Nut
Base Height13 mm
Base Length26.5156 mm
Base Width24 mm
FinishBlack Oxide
MaterialSteel
ShapeHex Base
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM16 x 2
Weld Projections3

Shipping Info:

Ship weight (kg) 2.8274
Ship height (cm)6.86
Ship length (cm)13.97
Ship width (cm)13.21

Product Variants

ProductModelThread SizeBase WidthBase LengthBase HeightWeld ProjectionsMaterialFinishPkg. Qty.Price
GRAINGER M14020.030.0001 Weld Nut M3-3.00 Hex Steel Plain PK100 | AH7VLL 38DJ26 M14020.030.0001M3 x 0.57.5 mm8.15625 mm3 mm3SteelBlack Oxide100€11.00
GRAINGER M14020.040.0001 Weld Nut M4-3.50 Hex Steel Plain PK100 | AH7VLM 38DJ27 M14020.040.0001M4 x 0.73.5 mm9.82812 mm3.5 mm3SteelBlack Oxide100€15.30
GRAINGER M14020.050.0001 Weld Nut M5-4.00 Hex Steel Plain PK100 | AH7VLN 38DJ28 M14020.050.0001M5 x 0.84 mm10.9531 mm4 mm3SteelBlack Oxide100€6.71
GRAINGER M14020.060.0001 Weld Nut M6-5.00 Hex Steel Plain PK100 | AH7VLP 38DJ29 M14020.060.0001M6 x 111 mm12.2031 mm5 mm3SteelBlack Oxide100€7.03
GRAINGER M14020.080.0001 Weld Nut M8-6.50 Hex Steel Plain PK100 | AH7VLQ 38DJ30 M14020.080.0001M8 x 1.2514 mm15.375 mm6.5 mm3SteelBlack Oxide100€19.47
GRAINGER M14020.100.0001 Weld Nut M10-8.00 Hex Steel Plain PK100 | AH7VLR 38DJ31 M14020.100.0001M10 x 1.517 mm18.7344 mm8 mm3SteelBlack Oxide100€27.33
GRAINGER M14020.120.0001 Weld Nut M12-10.00 Hex Steel Plain PK100 | AH7VLT 38DJ32 M14020.120.0001M12 x 1.7519 mm20.9062 mm10 mm3SteelBlack Oxide100€37.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M14020.160.0001 Weld Nut, M16x2 Thread Size, Hex Base, 26.5156mm Base Lg., 13mm Base Ht., Steel, 100 Pk
€90.44 /pack