Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M12912.120.0125 Lock Nut M12-1.25 Class 8 Steel Zinc Plated PK100 | AH7VKX 38DJ13

GRAINGER M12912.120.0125 Locknut, M12x1.25 Thread Size, Top Lock Distorted Thread, 19mm Hex Wd., Zn Plated, 100 Pk

Item: AH7VKX Model: M12912.120.0125Cross Ref: 38DJ13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
ClassClass 8
FinishZinc Plated
Hex Width19 mm
MaterialSteel
Nut Height12 mm
Nut TypeTop Lock Distorted Thread
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM12 x 1.25
Thread TypeMetric Fine
TypeStandard Hex Top Lock
Hex Height12 mm
Hex TypeStandard Hex Top Lock
Lock TypeTop Lock Distorted Thread
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 1.6569
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR M12858.040.0001 Hex Locknut All Metal M4-0.7 - Pack Of 100 | AB8PFL 26LK07 M12858.040.0001M4 x 0.77 mm5 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€24.68
APPROVED VENDOR M12858.050.0001 Hex Locknut All Metal M5-0.8 - Pack Of 100 | AB8PFM 26LK08 M12858.050.0001M5 x 0.88 mm5.1 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€6.70
APPROVED VENDOR M12858.060.0001 Hex Locknut All Metal M6-1 - Pack Of 100 | AB8PFN 26LK09 M12858.060.0001M6 x 110 mm6 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€8.38
APPROVED VENDOR M12858.080.0001 Hex Locknut All Metal M8-1.25 - Pack Of 100 | AB8PFP 26LK10 M12858.080.0001M8 x 1.2513 mm8 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€14.63
APPROVED VENDOR M12858.100.0001 Hex Locknut All Metal M10-1.5 - Pack Of 100 | AB8PFQ 26LK11 M12858.100.0001M10 x 1.517 mm10 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel100€20.26
APPROVED VENDOR M12858.120.0001 Hex Locknut All Metal M12-1.75 - Pack Of 50 | AB8PFR 26LK12 M12858.120.0001M12 x 1.7519 mm12 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel50€17.45
APPROVED VENDOR M12858.140.0001 Hex Locknut All Metal M14-2 - Pack Of 50 | AB8PFT 26LK13 M12858.140.0001M14 x 222 mm14 mmRockwell 30-58°F to +302°FTop Lock Distorted ThreadStandard Hex Top LockSteel50€40.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M12912.120.0125 Locknut, M12x1.25 Thread Size, Top Lock Distorted Thread, 19mm Hex Wd., Zn Plated, 100 Pk
€77.28 /unit