Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11610.120.0001 Lock Nut M12-1.75 Class 8 Steel Zinc Plated PK100 | AH7VJE 38DH73

GRAINGER M11610.120.0001 Locknut, M12x1.75 Thread Size, Serrated, 18mm Hex Wd., Flange, Zn Plated, Class 8, 100 Pk

Item: AH7VJE Model: M11610.120.0001Cross Ref: 38DH73
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
ClassClass 8
FinishZinc Plated
Hex Width18 mm
MaterialSteel
Nut Height12 mm
Nut TypeSerrated
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread TypeMetric
TypeFlange
Washer Outside Dia.26 mm
Hex Height12 mm
Hex TypeFlange Hex
Lock TypeSerrated
Material Grade/classClass 8

Shipping Info:

Ship weight (kg) 2.7778
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)13.97

Product Variants

ProductModelThread SizeHex WidthNut HeightWasher Outside Dia.Nut TypeTypeMaterialClassPkg. Qty.Price
GRAINGER M11610.040.0001 Lock Nut M4-0.70 Grade Class 8 Steel Zinc Plated PK100 | AH7VHZ 38DH68 M11610.040.0001M4 x 0.77 mm4.5 mm9.6 mmSerratedFlangeSteelClass 8100€4.30
GRAINGER M11610.050.0001 Lock Nut M5-0.80 Grade Class 8 Steel Zinc Plated PK100 | AH7VJA 38DH69 M11610.050.0001M5 x 0.88 mm5 mm11.8 mmSerratedFlangeSteelClass 8100€4.52
GRAINGER M11610.060.0001 Lock Nut M6-1.00 Grade Class 8 Steel Zinc Plated PK100 | AH7VJB 38DH70 M11610.060.0001M6 x 110 mm6 mm14.2 mmSerratedFlangeSteelClass 8100€11.81
GRAINGER M11610.080.0001 Lock Nut M8-1.25 Grade Class 8 Steel Zinc Plated PK100 | AH7VJC 38DH71 M11610.080.0001M8 x 1.2513 mm8 mm17.9 mmSerratedFlangeSteelClass 8100€13.35
GRAINGER M11610.100.0001 Lock Nut M10-1.50 Class 8 Steel Zinc Plated PK100 | AH7VJD 38DH72 M11610.100.0001M10 x 1.515 mm10 mm21.8 mmSerratedFlangeSteelClass 8100€22.86
GRAINGER M11610.140.0001 Lock Nut M14-2.00 Class 8 Steel Zinc Plated PK50 | AH7VJF 38DH74 M11610.140.0001M14 x 221 mm14 mm29.9 mmSerratedFlangeSteelClass 850€34.93
GRAINGER M11610.160.0001 Lock Nut M16-2.00 Class 8 Steel Zinc Plated PK50 | AH7VJG 38DH75 M11610.160.0001M16 x 224 mm16 mm34.5 mmSerratedFlangeSteelClass 850€45.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11610.120.0001 Locknut, M12x1.75 Thread Size, Serrated, 18mm Hex Wd., Flange, Zn Plated, Class 8, 100 Pk
€55.46 /pack