Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11398.025.0020 Spacer Int/Extension Stud M2.5-0.45 x 20 PK100 | AH7VFV 38DH18

GRAINGER M11398.025.0020 Spacer, M2.5x0.45 Thread Size, Male To Female, 20mm Lg., 5.6mm Thread Lg., Steel, 100 Pk

Item: AH7VFV Model: M11398.025.0020Cross Ref: 38DH18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer
FinishZinc Plated
Hex Width4 mm
Length20 mm
MaterialSteel
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread Depth7 mm
Thread Length5.6 mm
Thread SizeM2.5 x 0.45
TypeMale To Female
Body Length20 mm
Body Thread Length7 mm
Includes CapNo
Overall Length25.6 mm
ShapeHex
Standoff MaterialSteel
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff
Thread Pitch0.45 mm

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread DepthThread SizeFinishThread LengthTemp. RangeMaterialHex WidthPkg. Qty.Price
GRAINGER M11398.025.0010 Spacer Int/Extension Stud M2.5-0.45 x 10 PK100 | AH7VFU 38DH17 M11398.025.00103 mmM2.5 x 0.45Zinc Plated5.6 mm-58°F to +302°FSteel4 mm100€106.40
GRAINGER M11398.025.0025 Spacer Int/Extension Stud M2.5-0.45 x 25 PK100 | AH7VFW 38DH19 M11398.025.00257 mmM2.5 x 0.45Zinc Plated5.6 mm-58°F to +302°FSteel4 mm100€74.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11398.025.0020 Spacer, M2.5x0.45 Thread Size, Male To Female, 20mm Lg., 5.6mm Thread Lg., Steel, 100 Pk
€80.87 /pack