Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11396.040.0015 Hex Spacer 2X Internal Thread M4x15 PK100 | AH7VFE 38DH04

GRAINGER M11396.040.0015 Hex Spacer, M4x0.7 Thread Size, Female To Female, 15 mm Lg., 7 mm Hex Wd., Steel, 100 Pk

Item: AH7VFE Model: M11396.040.0015Cross Ref: 38DH04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Spacer
FinishZinc Plated
Hex Width7 mm
Inside Dia.M4
Length15 mm
MaterialSteel
ShapeHex Socket
System Of MeasurementMetric
Thread Length15 mm
Thread SizeM4 x 0.7
TypeFemale To Female
Body Length15 mm
Body Thread Length15 mm
Includes CapNo
Overall Length15 mm
Standoff MaterialSteel
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.3474
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread LengthThread SizeShapeFinishInside Dia.MaterialHex WidthPkg. Qty.Price
GRAINGER M11396.040.0010 Hex Spacer 2X Internal Thread M4x10 PK100 | AH7VFD 38DH03 M11396.040.001010 mmM4 x 0.7Hex SocketZinc PlatedM4Steel7 mm100€57.06
GRAINGER M11396.040.0020 Hex Spacer 2X Internal Thread M4x20 PK100 | AH7VFF 38DH05 M11396.040.002020 mmM4 x 0.7Hex SocketZinc PlatedM4Steel7 mm100€74.70
GRAINGER M11396.040.0030 Hex Spacer 2X Internal Thread M4x30 PK100 | AH7VFG 38DH06 M11396.040.00309 mmM4 x 0.7Hex SocketZinc PlatedM4Steel7 mm100€80.30
GRAINGER M11396.040.0035 Hex Spacer 2X Internal Thread M4x35 PK100 | AH7VFH 38DH07 M11396.040.00359 mmM4 x 0.7Hex SocketZinc PlatedM4Steel7 mm100€100.16
GRAINGER M11396.040.0040 Hex Spacer 2X Internal Thread M4x40 PK100 | AH7VFJ 38DH08 M11396.040.00409 mmM4 x 0.7Hex SocketZinc PlatedM4Steel7 mm100€146.06
GRAINGER M11396.040.0050 Hex Spacer 2X Internal Thread M4x50 PK100 | AH7VFK 38DH09 M11396.040.00509 mmM4 x 0.7Hex SocketZinc PlatedM4Steel7 mm100€126.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11396.040.0015 Hex Spacer, M4x0.7 Thread Size, Female To Female, 15 mm Lg., 7 mm Hex Wd., Steel, 100 Pk
€58.74 /pack