Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11396.030.0012 Hex Spacer 2X Internal Thread M3x12 PK100 | AH7VEU 38DG93

GRAINGER M11396.030.0012 Hex Spacer, M3x0.5 Thread Size, Female To Female, 12mm Lg., 5.5mm Hex Wd., Steel, 100 Pk

Item: AH7VEU Model: M11396.030.0012Cross Ref: 38DG93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Spacer
FinishZinc Plated
Hex Width5.5 mm
Inside Dia.M3
Length12 mm
MaterialSteel
ShapeHex Socket
System Of MeasurementMetric
Thread Length12 mm
Thread SizeM3 x 0.5
TypeFemale To Female

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread LengthThread SizeShapeFinishInside Dia.MaterialHex WidthPkg. Qty.Price
GRAINGER M11396.030.0005 Hex Spacer 2X Internal Thread M3x5 PK100 | AH7VEQ 38DG90 M11396.030.00055 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€50.43
GRAINGER M11396.030.0008 Hex Spacer 2X Internal Thread M3x8.5 PK100 | AH7VER 38DG91 M11396.030.00088.5 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€65.54
GRAINGER M11396.030.0010 Hex Spacer 2X Internal Thread M3x10 PK100 | AH7VET 38DG92 M11396.030.001010 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€50.69
GRAINGER M11396.030.0015 Hex Spacer 2X Internal Thread M3x15 PK100 | AH7VEV 38DG94 M11396.030.001515 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€58.07
GRAINGER M11396.030.0020 Hex Spacer 2X Internal Thread M3x20 PK100 | AH7VEW 38DG95 M11396.030.00207 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€63.72
GRAINGER M11396.030.0025 Hex Spacer 2X Internal Thread M3x25 PK100 | AH7VEX 38DG96 M11396.030.00257 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€73.77
GRAINGER M11396.030.0030 Hex Spacer 2X Internal Thread M3x30 PK100 | AH7VEY 38DG97 M11396.030.00307 mmM3 x 0.5Hex SocketZinc PlatedM3Steel5.5 mm100€69.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11396.030.0012 Hex Spacer, M3x0.5 Thread Size, Female To Female, 12mm Lg., 5.5mm Hex Wd., Steel, 100 Pk
€54.65 /pack