Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11380.200.0150 Hex Nut M20-1.50 Class 4 Steel Zinc Plated PK25 | AH7VEC 38DG78

GRAINGER M11380.200.0150 Hex Nut, M20x1.5 Thread Size, Steel, 10 mm Ht., 30 mm Wd., Zn Plated, 25 Pk

Item: AH7VEC Model: M11380.200.0150Cross Ref: 38DG78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
ClassClass 4
FinishZinc Plated
Height10 mm
MaterialSteel
Nut TypeThin Hex
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM20 x 1.5
Thread TypeFine
Width30 mm
Dimensional StandardsDIN 439B
Hex Height10 mm
Hex TypeThin Hex
Hex Width30 mm
Material Grade/classClass 4

Shipping Info:

Ship weight (kg) 0.8928
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.16

Product Variants

ProductModelThread SizeThread TypeHeightNut TypeClassThread DirectionMaterialFinishPkg. Qty.Price
GRAINGER M11360.020.0001 Hex Nut M2-0.40 Class 4 Steel Zinc Plated PK100 | AH7VCN 38DG42 M11360.020.0001M2 x 0.4Metric1.2 mmThin HexClass 4Right HandSteelZinc Plated100€7.24
GRAINGER M11360.025.0001 Hex Nut M2.5-0.45 Class 4 Steel Zinc Plated PK100 | AH7VCP 38DG43 M11360.025.0001M2.5 x 0.45Metric1.6 mmThin HexClass 4Right HandSteelZinc Plated100€4.02
GRAINGER M11360.030.0001 Hex Nut M3-0.50 Class 4 Steel Zinc Plated PK100 | AH7VCQ 38DG44 M11360.030.0001M3 x 0.5Metric1.8 mmThin HexClass 4Right HandSteelZinc Plated100€5.95
GRAINGER M11360.040.0001 Hex Nut M4-0.70 Class 4 Steel Zinc Plated PK100 | AH7VCR 38DG45 M11360.040.0001M4 x 0.7Metric2.2 mmThin HexClass 4Right HandSteelZinc Plated100€5.45
GRAINGER M11360.050.0001 Hex Nut M5-0.80 Class 4 Steel Zinc Plated PK100 | AH7VCT 38DG46 M11360.050.0001M5 x 0.8Metric2.7 mmThin HexClass 4Right HandSteelZinc Plated100€6.71
GRAINGER M11360.060.0001 Hex Nut M6-1.00 Class 4 Steel Zinc Plated PK100 | AH7VCU 38DG47 M11360.060.0001M6 x 1Metric3.2 mmThin HexClass 4Right HandSteelZinc Plated100€5.64
GRAINGER M11360.080.0001 Hex Nut M8-1.25 Class 4 Steel Zinc Plated PK100 | AH7VCV 38DG48 M11360.080.0001M8 x 1.25Metric4 mmThin HexClass 4Right HandSteelZinc Plated100€7.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11380.200.0150 Hex Nut, M20x1.5 Thread Size, Steel, 10 mm Ht., 30 mm Wd., Zn Plated, 25 Pk
€24.89 /unit