Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M11140.080.0001 Square Nut M8-6.5 13mm Width Low Zinc Plated PK100 | AH7VCK 38DG39

GRAINGER M11140.080.0001 Square Nut, M8x1.25 Thread Size, Zn Plated, 6.5 mm Square Ht., 13 mm Square Wd., 100 Pk

Item: AH7VCK Model: M11140.080.0001Cross Ref: 38DG39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Nut
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
MaterialSteel
Nut TypeRegular
Square Height6.5 mm
Square Width13 mm
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM8 x 1.25
Thread TypeMetric
Dimensional StandardsDIN 557
Material Grade/classGrade 5

Shipping Info:

Ship weight (kg) 0.5459
Ship height (cm)4.06
Ship length (cm)10.16
Ship width (cm)7.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M11140.080.0001 Square Nut, M8x1.25 Thread Size, Zn Plated, 6.5 mm Square Ht., 13 mm Square Wd., 100 Pk
€10.82 /pack