Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M10C80KCS Socket Head Cap Screw, M10-1.5 Thread Size, 80 mm Length Black Oxide, Alloy Steel, 50 PK | CQ4WZG

GRAINGER M10C80KCS Socket Head Cap Screw, M10x1.5 Thread Size, Std, 80 mm Lg., 10 mm Head Ht., 50 Pk

Item: CQ4WZG Model: M10C80KCSCross Ref: 5YRN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty50
Drive Size8 mm
Drive TypeSocket
FinishBlack Oxide
Head Dia.16 mm
Head Height10 mm
Head TypeStandard
Length80 mm
MaterialAlloy Steel
Max. Temp.400°F
Min. Temp.-20°F
Min. Thread Length32 mm
System Of MeasurementMetric
Tensile Strength190000 psi
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Head Diameter16 mm
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Minimum Thread Length32 mm
Screw Length80 mm
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M10C80KCS Socket Head Cap Screw, M10x1.5 Thread Size, Std, 80 mm Lg., 10 mm Head Ht., 50 Pk
€119.79 /pack