Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M10C30KCS Socket Head Cap Screw, M10-1.5 Thread Size, 30 mm Length Black Oxide, Alloy Steel, 100 PK | CQ4WYN

GRAINGER M10C30KCS Socket Head Cap Screw, M10x1.5 Thread Size, Std, 30 mm Lg., 10 mm Head Ht., 100 Pk

Item: CQ4WYN Model: M10C30KCSCross Ref: 5YRF6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty100
Drive Size8 mm
Drive TypeSocket
FinishBlack Oxide
Head Dia.16 mm
Head Height10 mm
Head TypeStandard
Length30 mm
MaterialAlloy Steel
Max. Temp.400°F
Min. Temp.-20°F
Min. Thread Length30 mm
System Of MeasurementMetric
Tensile Strength190000 psi
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Head Diameter16 mm
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Minimum Thread Length30 mm
Screw Length30 mm
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 2.763
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M10C30KCS Socket Head Cap Screw, M10x1.5 Thread Size, Std, 30 mm Lg., 10 mm Head Ht., 100 Pk
€86.20 /pack