Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07850.050.0016 Set Screw Alloy Steel M5 x 0.80mm Cup 16mm Pk100 | AG2JCY 31JX73

GRAINGER M07850.050.0016 Set Screw, M5x0.8 Thread Size, Zn Plated, 16 mm Lg., 2.5 mm Drive Size, Cup, 100 Pk

Item: AG2JCY Model: M07850.050.0016Cross Ref: 31JX73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size2.5 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C45-C53
Length16 mm
MaterialAlloy Steel
Point TypeCup
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM5 x 0.8
Dimensional StandardsDIN 916
Display Qty100
Head TypeHeadless
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length16 mm
Point MaterialAlloy Steel
Thread Pitch0.8 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.1728
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeDrive TypeHardnessTemp. RangePoint TypeMaterialFinishPkg. Qty.Price
GRAINGER M07850.060.0035 Set Screw Alloy Steel M6 x 1.00mm Cup 35mm Pk100 | AG2GVF 31JX85 M07850.060.0035M6 x 13 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€45.30
GRAINGER M07850.060.0040 Set Screw Alloy Steel M6 x 1.00mm Cup 40mm Pk100 | AG2GVG 31JX86 M07850.060.0040M6 x 13 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€72.98
GRAINGER M07850.080.0008 Set Screw Alloy Steel M8 x 1.25mm Cup 8mm Pk100 | AG2GVH 31JX87 M07850.080.0008M8 x 1.254 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€16.02
GRAINGER M07850.080.0010 Set Screw Alloy Steel M8 x 1.25mm Cup 10mm Pk100 | AG2GVJ 31JX88 M07850.080.0010M8 x 1.254 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€32.30
GRAINGER M07850.080.0012 Set Screw Alloy Steel M8 x 1.25mm Cup 12mm Pk100 | AG2GVK 31JX89 M07850.080.0012M8 x 1.254 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€44.97
GRAINGER M07850.040.0004 Set Screw Alloy Steel M4 x 0.70mm Cup 4mm Pk100 | AG2JCK 31JX61 M07850.040.0004M4 x 0.72 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€6.96
GRAINGER M07850.040.0005 Set Screw Alloy Steel M4 x 0.70mm Cup 5mm Pk100 | AG2JCL 31JX62 M07850.040.0005M4 x 0.72 mmHex SocketRockwell C45-C53-58°F to +302°FCupAlloy SteelZinc Plated100€13.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07850.050.0016 Set Screw, M5x0.8 Thread Size, Zn Plated, 16 mm Lg., 2.5 mm Drive Size, Cup, 100 Pk
€20.25 /pack