Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07840.060.0050 Set Screw Stel M6 x 1.00mm Cup 50mm Pk100 | AG2KUZ 31KK26

GRAINGER M07840.060.0050 Set Screw, M6x1 Thread Size, Plain, 50 mm Lg., 3 mm Drive Size, Cup, Hex Socket, 100 Pk

Item: AG2KUZ Model: M07840.060.0050Cross Ref: 31KK26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Decimal Equivalent0.125"
Drive Size3 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length50 mm
MaterialSteel
Point TypeCup
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM6 x 1
Dimensional StandardsDIN 916
Display Qty100
Head TypeHeadless
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length50 mm
Point MaterialSteel
Thread Pitch1 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.8402
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive TypeDrive SizeDecimal EquivalentHead WidthHead HeightHardnessTemp. RangePkg. Qty.Price
GRAINGER M07840.020.0002 Set Screw Steel M2 x 0.40mm Cup 2mm Pk100 | AG2JAK 31JX12 M07840.020.0002M2 x 0.4Hex Socket0.9 mm---Rockwell C45-C53-58°F to +302°F100€23.87
GRAINGER M07840.020.0012 Set Screw Steel M2 x 0.40mm Cup 12mm Pk100 | AG2JAL 31JX13 M07840.020.0012M2 x 0.4Hex Socket0.9 mm---Rockwell C45-C53-58°F to +302°F100€18.79
GRAINGER M07840.030.0030 Set Screw Steel M3 x 0.50mm Cup 30mm Pk100 | AG2JAM 31JX14 M07840.030.0030M3 x 0.5Hex Socket1.5 mm---Rockwell C45-C53-58°F to +302°F100€56.86
GRAINGER M07840.040.0035 Set Screw Steel M4 x 0.70mm Cup 35mm Pk100 | AG2JAN 31JX15 M07840.040.0035M4 x 0.7Hex Socket2 mm---Rockwell C45-C53-58°F to +302°F100€49.64
GRAINGER M07840.050.0004 Set Screw Steel M5 x 0.80mm Cup 4mm Pk100 | AG2JAP 31JX16 M07840.050.0004M5 x 0.8Hex Socket2.5 mm---Rockwell C45-C53-58°F to +302°F100€8.13
GRAINGER M07840.060.0060 Set Screw Steel M6 x 1.00mm Cup 60mm Pk100 | AG2JAQ 31JX18 M07840.060.0060M6 x 1Hex Socket3 mm---Rockwell C45-C53-58°F to +302°F100€80.13
GRAINGER M07840.060.0070 Set Screw Steel M6 x 1.00mm Cup 70mm Pk100 | AG2JAR 31JX19 M07840.060.0070M6 x 1Hex Socket3 mm---Rockwell C45-C53-58°F to +302°F100€97.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07840.060.0050 Set Screw, M6x1 Thread Size, Plain, 50 mm Lg., 3 mm Drive Size, Cup, Hex Socket, 100 Pk
€73.55 /pack