Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07820.030.0006 Set Screw Steel M3 x 0.50mm Dog 6mm Pk100 | AG2HXM 31JW44

GRAINGER M07820.030.0006 Set Screw, M3x0.5 Thread Size, Pln, 6 mm Lg., 1.5 mm Drive Size, Dog, Hex Socket, 100 Pk

Item: AG2HXM Model: M07820.030.0006Cross Ref: 31JW44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size1.5 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length6 mm
MaterialSteel
Point TypeDog
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM3 x 0.5

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeDrive TypeHardnessTemp. RangePoint TypeMaterialFinishPkg. Qty.Price
GRAINGER M07820.030.0003 Set Screw Steel M3 x 0.50mm Dog 3mm Pk100 | AG2HXK 31JW42 M07820.030.0003M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€12.84
GRAINGER M07820.030.0004 Set Screw Steel M3 x 0.50mm Dog 4mm Pk100 | AG2HXL 31JW43 M07820.030.0004M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€8.92
GRAINGER M07820.030.0008 Set Screw Steel M3 x 0.50mm Dog 8mm Pk100 | AG2HXN 31JW45 M07820.030.0008M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€15.22
GRAINGER M07820.030.0010 Set Screw Steel M3 x 0.50mm Dog 10mm Pk100 | AG2HXP 31JW46 M07820.030.0010M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€17.60
GRAINGER M07820.030.0012 Set Screw Steel M3 x 0.50mm Dog 12mm Pk100 | AG2HXQ 31JW47 M07820.030.0012M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€15.83
GRAINGER M07820.030.0020 Set Screw Steel M3 x 0.50mm Dog 20mm Pk100 | AG2HXR 31JW48 M07820.030.0020M3 x 0.51.5 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€35.97
GRAINGER M07820.040.0006 Set Screw Steel M4 x 0.70mm Dog 6mm Pk100 | AG2HXT 31JW49 M07820.040.0006M4 x 0.72 mmHex SocketRockwell C45-C53-58°F to +302°FDogSteelPlain100€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07820.030.0006 Set Screw, M3x0.5 Thread Size, Pln, 6 mm Lg., 1.5 mm Drive Size, Dog, Hex Socket, 100 Pk
€13.67 /unit