Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07810.120.0030 Set Screw M12 x 1.75mm 30mm Length PK50 | AH3EWN 31KK12

GRAINGER M07810.120.0030 Set Screw, M12x1.75 Thread Size, Pln, 30mm Lg., 6mm Drive Size, Flat, Hex Socket, 50 Pk

Item: AH3EWN Model: M07810.120.0030Cross Ref: 31KK12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Decimal Equivalent0.078"
Drive Size6 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length30 mm
MaterialSteel
Point TypeFlat
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM12 x 1.75
Dimensional StandardsDIN 913
Display Qty50
Head TypeHeadless
Maximum Temperature302°F
Minimum Temperature-58°F
Overall Length30 mm
Point MaterialSteel
Thread Pitch1.75 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.9423
Ship height (cm)2.29
Ship length (cm)14.48
Ship width (cm)10.67

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentDrive TypeHardnessTemp. RangePoint Dia.Pkg. Qty.Price
GRAINGER M07810.060.0040 Set Screw Steel M6 x 1.00mm Flat 40mm Pk100 | AG2GVA 31JW22 M07810.060.0040M6 x 13 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€52.98
GRAINGER M07810.060.0045 Set Screw Steel M6 x 1.00mm Flat 45mm Pk100 | AG2GVB 31JW23 M07810.060.0045M6 x 13 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€63.07
GRAINGER M07810.060.0050 Set Screw Steel M6 x 1.00mm Flat 50mm Pk100 | AG2GVC 31JW24 M07810.060.0050M6 x 13 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€71.72
GRAINGER M07810.080.0006 Set Screw Steel M8 x 1.25mm Flat 6mm Pk100 | AG2GVD 31JW25 M07810.080.0006M8 x 1.254 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€19.88
GRAINGER M07810.080.0035 Set Screw Steel M8 x 1.25mm Flat 35mm Pk50 | AG2GVE 31JW26 M07810.080.0035M8 x 1.254 mm-Hex SocketRockwell C45-C53-58°F to +302°F-50€40.07
GRAINGER M07810.030.0020 Set Screw Steel M3 x 0.50mm Flat 20mm Pk100 | AG2HWM 31JW16 M07810.030.0020M3 x 0.51.5 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€39.05
GRAINGER M07810.040.0025 Set Screw Steel M4 x 0.70mm Flat 25mm Pk100 | AG2HWN 31JW17 M07810.040.0025M4 x 0.72 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€39.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07810.120.0030 Set Screw, M12x1.75 Thread Size, Pln, 30mm Lg., 6mm Drive Size, Flat, Hex Socket, 50 Pk
€96.52 /unit