Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07810.060.0025 Set Screw Steel M6 x 1.00mm Flat 25mm Pk100 | AG2HWQ 31JW19

GRAINGER M07810.060.0025 Set Screw, M6x1 Thread Size, Plain, 25 mm Lg., 3 mm Drive Size, Flat, Hex Socket, 100 Pk

Item: AG2HWQ Model: M07810.060.0025Cross Ref: 31JW19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size3 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45-C53
Length25 mm
MaterialSteel
Point TypeFlat
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM6 x 1

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentDrive TypeHardnessTemp. RangePoint Dia.Pkg. Qty.Price
GRAINGER M07810.060.0040 Set Screw Steel M6 x 1.00mm Flat 40mm Pk100 | AG2GVA 31JW22 M07810.060.0040M6 x 13 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€52.98
GRAINGER M07810.060.0045 Set Screw Steel M6 x 1.00mm Flat 45mm Pk100 | AG2GVB 31JW23 M07810.060.0045M6 x 13 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€63.07
GRAINGER M07810.060.0050 Set Screw Steel M6 x 1.00mm Flat 50mm Pk100 | AG2GVC 31JW24 M07810.060.0050M6 x 13 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€71.72
GRAINGER M07810.080.0006 Set Screw Steel M8 x 1.25mm Flat 6mm Pk100 | AG2GVD 31JW25 M07810.080.0006M8 x 1.254 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€19.88
GRAINGER M07810.080.0035 Set Screw Steel M8 x 1.25mm Flat 35mm Pk50 | AG2GVE 31JW26 M07810.080.0035M8 x 1.254 mm-Hex SocketRockwell C45-C53-58°F to +302°F-50€40.07
GRAINGER M07810.030.0020 Set Screw Steel M3 x 0.50mm Flat 20mm Pk100 | AG2HWM 31JW16 M07810.030.0020M3 x 0.51.5 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€39.05
GRAINGER M07810.040.0025 Set Screw Steel M4 x 0.70mm Flat 25mm Pk100 | AG2HWN 31JW17 M07810.040.0025M4 x 0.72 mm-Hex SocketRockwell C45-C53-58°F to +302°F-100€39.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07810.060.0025 Set Screw, M6x1 Thread Size, Plain, 25 mm Lg., 3 mm Drive Size, Flat, Hex Socket, 100 Pk
€41.08 /pack