Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07470.050.0035 Socket Head Cap Screw Flat Steel M5-0.80x35mm PK100 | AH7UZC 38DF62

GRAINGER M07470.050.0035 Socket Flat Head Cap Screw, M5x0.8 Thread Size, Flat, 35 mm Lg., 3.2 mm Head Ht., 100 Pk

Item: AH7UZC Model: M07470.050.0035Cross Ref: 38DF62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Flat Head Cap Screw
ClassClass 8.8
Drive Size3 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C22-C34
Head Dia.11.2 mm
Head Height3.2 mm
Head TypeFlat
Length35 mm
MaterialSteel
Min. Tensile Strength800 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeMetric Coarse
Head Diameter11.2 mm
Material Grade/classClass 8
Material TypeSteel
Minimum Thread Length30 mm
Screw Length35 mm
Tensile Strength116000 psi
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
GRAINGER M07470.030.0006 Socket Head Cap Screw Flat Steel M3-0.50x6mm PK100 | AH7UXX 38DF34 M07470.030.0006M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm6 mm800 N/sq. mmRockwell C22-C34100€4.15
GRAINGER M07470.030.0008 Socket Head Cap Screw Flat Steel M3-0.50x8mm PK100 | AH7UXY 38DF35 M07470.030.0008M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm8 mm800 N/sq. mmRockwell C22-C34100€4.44
GRAINGER M07470.030.0010 Socket Head Cap Screw Flat Steel M3-0.50x10mm PK100 | AH7UXZ 38DF36 M07470.030.0010M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm10 mm800 N/sq. mmRockwell C22-C34100€6.51
GRAINGER M07470.030.0012 Socket Head Cap Screw Flat Steel M3-0.50x12mm PK100 | AH7UYA 38DF37 M07470.030.0012M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm12 mm800 N/sq. mmRockwell C22-C34100€4.89
GRAINGER M07470.030.0016 Socket Head Cap Screw Flat Steel M3-0.50x16mm PK100 | AH7UYB 38DF38 M07470.030.0016M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm16 mm800 N/sq. mmRockwell C22-C34100€6.17
GRAINGER M07470.030.0020 Socket Head Cap Screw Flat Steel M3-0.50x20mm PK100 | AH7UYC 38DF39 M07470.030.0020M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm20 mm800 N/sq. mmRockwell C22-C34100€6.87
GRAINGER M07470.030.0025 Socket Head Cap Screw Flat Steel M3-0.50x25mm PK100 | AH7UYD 38DF40 M07470.030.0025M3 x 0.5Fully Threaded2 mm6.72 mm1.86 mm25 mm800 N/sq. mmRockwell C22-C34100€7.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07470.050.0035 Socket Flat Head Cap Screw, M5x0.8 Thread Size, Flat, 35 mm Lg., 3.2 mm Head Ht., 100 Pk
€17.73 /pack