Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07160.060.0030 Socket Head Cap Screw Class 8.8 Steel M6-1.00x30mm PK100 | AH7UMR 38DD20

GRAINGER M07160.060.0030 Socket Head Cap Screw, M6x1 Thread Size, Cylindrical, 30 mm Lg., 6 mm Head Ht., 100 Pk

Item: AH7UMR Model: M07160.060.0030Cross Ref: 38DD20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 8.8
Drive Size5 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C22-C34
Head Dia.10 mm
Head Height6 mm
Head TypeCylindrical
Length30 mm
MaterialSteel
Min. Tensile Strength800 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse
ColorSilver
Combined Material & GradeClass 8 Steel
Dimensional StandardsDIN 912
Display Qty100
Head Diameter10 mm
Material Grade/classClass 8
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length30 mm
Screw Length30 mm
Tensile Strength116000 psi
Thread Fit6G
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)14.99
Ship width (cm)11.43

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07001.011.0025 Socket Cap Screw Standard 4-40 x 1/4 - Pack Of 100 | AB7CML 22TV75 U07001.011.0025#4-40Fully Threaded3/32"0.183"0.112"1/4"180000 psiRockwell C37-C45100€16.95
APPROVED VENDOR U07001.011.0037 Socket Cap Screw Standard 4-40 x 3/8 - Pack Of 100 | AB7CMM 22TV76 U07001.011.0037#4-40Fully Threaded3/32"0.183"0.112"3/8"180000 psiRockwell C37-C45100€17.45
APPROVED VENDOR U07001.011.0050 Socket Cap Screw Standard 4-40 x 1/2 - Pack Of 100 | AB7CMN 22TV77 U07001.011.0050#4-40Fully Threaded3/32"0.183"0.112"1/2"180000 psiRockwell C37-C45100€18.35
APPROVED VENDOR U07001.011.0075 Socket Cap Screw Standard 4-40 x 3/4 - Pack Of 100 | AB7CMP 22TV78 U07001.011.0075#4-40Fully Threaded3/32"1/4"3/32"3/4"180000 psiRockwell C37-C45100€19.78
APPROVED VENDOR U07001.011.0100 Socket Cap Screw Standard 4-40 x 1 - Pack Of 100 | AB7CMQ 22TV79 U07001.011.0100#4-40Partially Threaded3/32"1/4"3/32"3/4"180000 psiRockwell C37-C45100€47.55
APPROVED VENDOR U07001.013.0062 Socket Cap Screw Standard 6-32 x 5/8 - Pack Of 100 | AB7CMR 22TV80 U07001.013.0062#6-32Fully Threaded7/64"1/4"1/8"5/8"180000 psiRockwell C37-C45100€18.68
APPROVED VENDOR U07001.013.0075 Socket Cap Screw Standard 6-32 x 3/4 - Pack Of 100 | AB7CMT 22TV81 U07001.013.0075#6-32Fully Threaded7/64"0.226"0.138"3/4"180000 psiRockwell C37-C45100€19.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07160.060.0030 Socket Head Cap Screw, M6x1 Thread Size, Cylindrical, 30 mm Lg., 6 mm Head Ht., 100 Pk
€23.30 /unit